Shop All Air Freshener Dispensers
This Product is Discontinued
Lysol
Air Freshener, Size 6.17 oz., Clear, PK4 (Discontinued)
Mfr # REC 79830
Zoro # G4585332
This Product is Discontinued
Key Features
- Dispenser Mounting Surface
- Coverage 2,000 cu ft
- Dispenser Type Metered
- Refill Type Aerosol Spray
- Dispensing Method Spray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lysol
- MFR # REC 79830
- Zoro # G4585332
- UPC # 019200798303
- Country of Origin Multiple
- Category Air Freshener Dispensers
Dimensions
Length | 7 7/16 in |
Size | 6.17 oz. |
Width | 7 1/2 in |
Height | 9 1/4 in |
Depth | 12 1/4 in |
Battery Size | AA |
Description
Air Freshener Dispenser and Refill, Metered, White, Cleaner Chemical Product Grouping Air Freshener Dispenser with Refill, NEUTRA AIR, Dispenser Mounting Surface, Refill Type Aerosol Spray, Coverage 2,000 cu ft, Scent Release Settings 18 min, 36 min, 9 min, Dispensing Method Spray, Dispenser Includes Dispenser/Refill Combos, Fragrance Fresh, Refill Life 60 day, Battery, Includes Batteries Yes, Battery Size AA, Height 9 1/4 in, Width 7 1/2 in
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.