Shop All Arts & Crafts
Lyra
Lyra Pencils Color-Giants Metal Box; Set - 18
Mfr # 1379824
Zoro # G804141364
$60.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyra
- MFR # 1379824
- Zoro # G804141364
- Country of Origin Germany
- Category Arts & Crafts
Description
Lyra Color Giants Drawing Pencil of 17.5 cm. length and 10 mm. Dia features an attractive hexagonal shape. Pencil comes with highly pigmented 6.25 mm. lead that is break resistant and designed to be long wearing. Color pencil as 18 per set in assorted colors that includes one each of white, zinc yellow, lemon, light orange, scarlet lake, light carmine, pink madder lake, light flesh, violet, light blue, prussian blue, sap green, apple green, van-dyck brown, venetian red, black, gold and silver.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLES LEONARD Rubber Bands, High Quality, #54 (Assorted), 1/4 Lb./Bag, PK12 (56254)
- SCHOOL SMART BINDER POLYPROPYLENE ROUND RING 1 IN WHITE (086363)
- SHELL EDUCATION 180 Days of Math Book, Grade K (50803)
- TOPS Snap-Off Shipper/Packing List, 8 1/2 x 7, Three-Part Carbonless, PK50 (3834)
- SHORTCUTS Krylon Short Cuts Sun Yellow Paint Pen Interior 734.4 g/L 0.33 oz (SCP-906)
- UNI-BALL UniPaint PX21 OilBased Fine Point Marker, Green (UBC63704)
- PACON Rainbow Kraft Paper, 36"x1000ft., Green (63130)
- UCREATE Posterboard, Coated, 50Sh Pk (PACCAR13841)
- SHARPIE Paint Marker, Medium Point, Green, PK12 (35552)
- MARSH Oil Stencil Board, 24" L x 7" W, Paper (OB15-7X24-50)
- BETTER OFFICE PRODUCTS EVA Foam Sheets, 9 x 12 Inch, 6mm Extra Thick, Black Color, for Arts and Crafts, 20PK (01611)
- Lyra