Shop All Arts & Crafts
Lyra
Lyra 2003316 Graduate Aquarell Colored Pencil Set; Assorted Color - Set of 36
Mfr # 2003316
Zoro # G504158723
product price: $77.15
/ea
Free Shipping & Returns
$77.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyra
- MFR # 2003316
- Zoro # G504158723
- Country of Origin China
- Category Arts & Crafts
Description
High quality water-soluble Aquarell pencils are suitable for students and artists. They have a thick 3.3 mm cores and produce vibrant colors with smooth laydown. Make the drawing into a watercolor painting by adding water with the included brush.
Features- Graduate Aquarell Colored Pencil Set
- Thick 3.3 mm core
- Pencils are pre-sharpened
- AP Certified non-toxic
- PEFC Certified cedar wood casing
- Set of 36
- 36 Assorted Colored Pencils
- 1 Paintbrush
- 1 Tin Storage Container
- Color: Assorted Color
- Certifications: AP Non-Toxic
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIC Book Rings, 1" Diameter, 100/BX, Silver PK (OIC99701)
- FADELESS Bulletin Board Art Paper, Lite Blue, 48" x 12ft, PK4 (0057218)
- CARDINAL 1" Binder, Black (09260)
- MARKAL Paint Marker, Medium Tip, White Color Family, Paint (97301)
- HANGMAN PRODUCTS HANGMAN LITE 12 IN W/WALLDOG 100 LB (HML-12D)
- PACON Border, 2-1/4" x 50 ft., Canary (37086)
- CREATIVITY STREET Paint Brush Set, 3 Brush Hairs, 4 Brush Shapes, 24/ST, AST PK (PAC5134)
- PAASCHE Paasche VL-202S Airbrush Set with Metal Handle & All Three Heads for VL (VL-3MH)
- PACON Paper, Construction, 12" x 18", Purple, PK50 (103051)
- ZEBRA PEN Marker, Double-Ended, Water-Resistant, 10/PK, Assorted PK (ZEB78101)
- CRAYOLA Crayon Classpack®, Regular Size, 8 Colors, PK800 (BIN528008)
- Lyra