Shop All Modular Drawer Cabinets
Lyon
Wooden Top, Natural, Hardwood, Laminated
Mfr # NF251WHD30
Zoro # G3151656
Free Shipping & Returns
$523.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Overall Width 30 in
- Work Surface Material Hardwood
- Overall Height 1 3/4 in
- Material Hardwood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyon
- MFR # NF251WHD30
- Zoro # G3151656
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Overall Width | 30 in |
Overall Height | 1 3/4 in |
Overall Depth | 30 in |
Overall WxD | 30 in x 30 in |
Details
Item | Wooden Top |
Color | Natural |
Work Surface Material | Hardwood |
Material | Hardwood |
Green Environmental Attribute | Product Contains a Minimum of 20% Pre-Consumer Recycled Content |
Finish | Laminated |
Compatible Product Type | Modular Drawer Cabinets |
Product Type | Topper |
Description
Wooden Top, Color Wood Grain, Finish Laminated, Material Hardwood, Overall Depth 30 in, Overall Height 1 3/4 in, Overall Width 30 in, Product Type Topper, Compatible Product Type Modular Drawer Cabinets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Locking Ring, UN/DOT (12-85 17H-ASM)
- VESTIL 30x72 Fixture Welding Table (FWT-P-025-3072)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6-5/8 in W, 4 in H, 11-5/8 in L, Blue, 8 PK (K-QSB107BL-8)
- 80/20 Trans Inside Crn Brkt 2 Hole 10S To 15S (4503)
- LYON ModDrwrCab, 59.25"x30"x28", DvGry, 10Drwr (DDM6830301009IL)
- LYON ModDrwrCab, 59.25"x30"x28", DvGry, 11Drwr (DDM683030000FIL)
- LYON ModDrwrCab, 59.25"x30"x28", DvGry, 9Drwr (DDM6830301011IL)
- LYON ModDrwrCab, 59.25"x30"x28", Blue, 9Drwr (X6M6830301011IL)
- LYON ModDrwrCab, 59.25"x30"x28", DvGry, 12Drwr (DDM6830301005IL)
- LYON ModDrwrCab, 44.25"x30"x28", Blue, 6Drwr (X6M4930301008IL)
- GLOBAL INDUSTRIAL Mobile Modular Drawer Cabinet, 5 Drawers, w/Lock, 30inWx27inDx37inH, Blue (298447BL)
- Lyon Modular Drawer Cabinets