Shop All Room Dividers
This Product is Discontinued
Lyon
Wide Clear Vinyl Panel 36", 74" Height (Discontinued)
Mfr # 65305585
Zoro # G9517192
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Panels 1
- Overall Height 6 ft 2 in
- Color Clear
- Overall Width 3 ft
- Panel Thickness 0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyon
- MFR # 65305585
- Zoro # G9517192
- Country of Origin United States
- Category Room Dividers
Dimensions
Overall Height | 6 ft 2 in |
Overall Width | 3 ft |
Panel Width | 3 ft |
Panel Height | 5 ft 5 in |
Details
Number of Panels | 1 |
Item | Social Distance Partition Barrier |
Color | Clear |
Panel Thickness | 0 in |
Assembly | Easy Assembly |
Construction | Vinyl |
Features | Easily Adjust Connected Sections to Create Corners, Angles, as well as Longer Straight Lines, Partitions Include Standing Base |
ATTRIBUTE8 | Vinyl |
Description
Social Distance Partition Barrier, Number of Panels 1, Panel Height 5 ft 5 in, Panel Width 3 ft, Overall Height 6 ft 2 in, Overall Width 3 ft, Panel Thickness 0 in, Color Clear, Vinyl Construction, Easy Assembly, Features Connected Sections to Create Corners, Angles, and Longer Straight Lines, Standing Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.