Shop All Bulk Storage Racks
Lyon
Welded Upright Frame
Mfr # DD64244
Zoro # G7242930
product price: $69.39
/ea
Item requires special delivery charges. A $40.00 per item surcharge will be applied.
$69.39
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Color Dove Gray
- Includes Welded Upright
- Frame Material Steel
- Frame Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyon
- MFR # DD64244
- Zoro # G7242930
- Country of Origin United States
- Category Bulk Storage Racks
Details
Item | Welded Upright Frame |
Finish | Powder Coated |
Color | Dove Gray |
Includes | Welded Upright |
Frame Material | Steel |
Frame Finish | Powder Coated |
Decking Finish | Powder Coated |
Description
Welded Upright Frame, Decking Finish Powder Coated, Powder Coated, Steel, Dove Gray, Welded Upright
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 300 lb Storage Bin, Plastic, 18 3/8 in W, 12 in H, 29 1/4 in L, Clear (30290SCLAR)
- ZORO SELECT Double Closed Hook, Pk5 (6YE23)
- ORBIS Black Attached Lid Container, Plastic (FP243 Black Recycled)
- ECONOCO Rectangular Faceout 6", Slatwall, 24PK (BQRW6SN)
- LYON Shelf, 24 in D, 48 in W (DD66007GW)
- LYON Starter Bulk Storage Rack, 36 in D, 96 in W, 4 Shelves, Dove Gray (DD67533SR)
- LYON Add-On Bulk Storage Rack, 24 in D, 96 in W, 3 Shelves, Dove Gray (DD67521D)
- LYON Starter Bulk Storage Rack, 48 in D, 96 in W, 3 Shelves, Dove Gray (DD67525SD)
- LYON Add-On Bulk Storage Rack, 24 in D, 60 in W, 3 Shelves, Dove Gray (DD67221W)
- LYON Starter Bulk Storage Rack, 24 in D, 72 in W, 3 Shelves, Dove Gray (DD67311SR)
- LITTLE GIANT Freestanding Vertical Bar Rack, 24 in D, 48 in W, 4 Shelves (BR-2448-60)
- Lyon Bulk Storage Racks