Shop All Bulk Storage Racks
Lyon
Welded Upright Frame, 24"D x 96"H
Mfr # DD64245
Zoro # G7275243
product price: $77.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.
$77.99
Free 30-Day Returns
Key Features
- Depth 24 in
- Height 96 in
- Finish Powder Coated
- Color Dove Gray
- Includes Welded Upright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyon
- MFR # DD64245
- Zoro # G7275243
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 24 in |
Height | 96 in |
Details
Item | Welded Upright Frame |
Finish | Powder Coated |
Color | Dove Gray |
Includes | Welded Upright |
Frame Material | Steel |
Frame Finish | Powder Coated |
Decking Finish | Powder Coated |
Description
Welded Upright Frame, Decking Finish Powder Coated, Powder Coated, Steel, Dove Gray, Welded Upright
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 2 In. Single Rod Straight Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 10 Pack (71220)
- AKRO-MILS Stack & Nest Container, Red, Industrial Grade Polymer, 23 1/2 in L, 15 1/2 in W, 12 in H (35240RED)
- GLOBAL INDUSTRIAL 1 Size Medium Flange Pipe Fitting 1.375 Fitting Inside Diameter (798728)
- ZORO SELECT White Liquid Storage Container, 53"H (IBC-330)
- LYON Starter Bulk Storage Rack, 24 in D, 72 in W, 3 Shelves, Dove Gray (DD67311SR)
- LYON Starter Bulk Storage Rack, 24 in D, 96 in W, 3 Shelves, Dove Gray (DD67521SD)
- LYON Welded Upright Frame (DD64244)
- LYON Add-On Bulk Storage Rack, 24 in D, 60 in W, 3 Shelves, Dove Gray (DD67221W)
- LYON Starter Bulk Storage Rack, 36 in D, 96 in W, 3 Shelves, Dove Gray (DD67513SW)
- LYON Starter Bulk Storage Rack, 24 in D, 96 in W, 4 Shelves, Dove Gray (DD67541SP)
- LYON Starter Bulk Storage Rack, 24 in D, 72 in W, 3 Shelves, Dove Gray (DD67311SW)
- Lyon Bulk Storage Racks