Shop All Wardrobe Lockers
Lyon
Wardrobe Locker, 36 in W, 12 in D, 66 in H, (1) Tier, (3) Wide, Dove Gray
Mfr # DD50023
Zoro # G6261832
product price: $587.99
/ea
Free Shipping & Returns
$587.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locker Configuration (1) Tier, (3) Wide
- Overall Width 36 in
- Overall Depth 12 in
- Overall Height 66 in
- Opening Width 9 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyon
- MFR # DD50023
- Zoro # G6261832
- UPC # 694049004046
- Country of Origin United States
- Category Wardrobe Lockers
Dimensions
Overall Width | 36 in |
Overall Depth | 12 in |
Overall Height | 66 in |
Opening Width | 9 1/4 in |
Opening Depth | 10 7/8 in |
Opening Height | 58 in |
Opening WxDxH | 9 1/4 in x 10 7/8 in x 58 in |
Overall WxD | 36 in x 12 in |
Opening WxH | 9 1/4 in x 58 in |
Description
Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 1, Number of Units Wide 3, Door Type Louvered, Locker Color Light Gray, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 66 in, Overall Width 36 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3, Opening Depth 10 7/8 in, Opening Height 58 in, Opening Width 9 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CPP S70 x 6 European Male Buttress to 2 Female BSP Pipe Thread, LDPE (B700353)
- ZORO SELECT Propeller, Machine, Blade Dia4In, Rght, .627 (550036c)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (230W362472A-PT)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (1UFA2)
- LYON Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Dove Gray (DD52223ISU)
- LYON Wardrobe Locker, 15 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Dove Gray (DD5062)
- LYON Wardrobe Locker, 15 in W, 15 in D, 78 in H, (1) Wide, (2) Openings, Dove Gray (DD5252I)
- LYON Wardrobe Locker, 12 in W, 15 in D, 78 in H, (1) Tier, (1) Wide, Dove Gray (DD5032)
- LYON Wardrobe Locker, 18 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Putty (PP5092)
- LYON Wardrobe Locker, 36 in W, 12 in D, 66 in H, (2) Tier, (3) Wide, Dove Gray (DD52423I)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Tan (U3288-2A-PT)
- Lyon Wardrobe Lockers