Shop All Gear Lockers
Lyon
Wardrobe Locker, (2) Tier, (3) Wide, Steel, Powder Coated Finish, 36 in W, 12 in D, 66 in H
Mfr # 7GC52423SU
Zoro # G3159338
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$603.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Depth 12 in
- Overall Height 66 in
- Opening Width 12 in
- Opening Height 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyon
- MFR # 7GC52423SU
- Zoro # G3159338
- Country of Origin United States
- Category Gear Lockers
Dimensions
Overall Width | 36 in |
Overall Depth | 12 in |
Overall Height | 66 in |
Opening Width | 12 in |
Opening Height | 30 in |
Overall WxD | 36 in x 12 in |
Opening WxDxH | 12 in x 30 in |
Opening WxH | 12 in x 30 in |
Description
Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Light Gray, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 66 in, Overall Width 36 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 6, Opening Height 30 in, Opening Width 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTOR Used Blade Container (9810.08)
- LEWISBINS ORBIS Stakpak NXO2422-11 Modular Straight Wall Container, 24"L x 22-1/2"W x 10-29/32"H, Blue (NXO2422-11-BL)
- HALLOWELL Metal Shelving Unit, 24"D x 36"W x 87"H, 6 Shelves, Steel (F4521-24HG)
- KRUEGER Therma Level Gauge, Tank 18" D, 2" NPT (H-2-18)
- LYON Wardrobe Locker, (1) Tier, (1) Wide, Steel, Powder Coated Finish, 18 in W, 18 in D, 78 in H (KKC5092)
- LYON Wardrobe Locker, (1) Tier, (3) Wide, Steel, Powder Coated Finish, 36 in W, 18 in D, 66 in H (KKC50223SU)
- LYON Wardrobe Locker, (1) Tier, (1) Wide, Steel, Powder Coated Finish, 15 in W, 18 in D, 78 in H (KKC5062)
- LYON Wardrobe Locker, (2) Tier, (3) Wide, Steel, Powder Coated Finish, 36 in W, 15 in D, 78 in H (7GC52123I)
- LYON TA50 Gear Locker, (1) Tier, (1) Wide, Galvanneal Steel, Gray, Powder Coated Finish, 42 in W, 78 in H (DD1100TA50G)
- LYON Wardrobe Locker, (1) Wide, (2) Tier, Steel, Powder Coated Finish, 15 in W, 15 in D, 78 in H (KKC5252I)
- GROVES Mobile Red Rack, Red Powder-Coat, 20 in D, 79 in H (RMSS-3/24)
- Lyon Gear Lockers