Shop All Pallet Rack Accessories
Lyon
Wall Tie, 144" Overall Height, Steel
Mfr # GVWSPC08
Zoro # G4563319
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 144 in
- Overall Height 144 in
- Color Gray
- Material Steel
- Finish Zinc-Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyon
- MFR # GVWSPC08
- Zoro # G4563319
- Country of Origin United States
- Category Pallet Rack Accessories
Dimensions
Overall Width | 144 in |
Overall Depth | 8 in |
Overall Height | 144 in |
Details
Color | Gray |
Material | Steel |
Finish | Zinc-Plated |
Pallet Rack Construction | Teardrop |
Item | Wall Tie |
Load Capacity | 2,170 lb |
Includes | Hardware |
Description
Wall Tie, Overall Depth 8 in, Overall Height 144 in, Overall Width 144 in, 2,170 lb Load Capacity, Steel, Gray, Zinc-Plated, Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAENDER Structural Pipe Fitting, Tee-E, Aluminum, 1.5 in Pipe Size, 32510 lb Tensile Strength (5E-8)
- ZORO SELECT Recycled High Density Polyethylene Pallet, 48 in L, 40 in W, 5 1/8 in H (40X48 CP EXP)
- ZORO SELECT Structural Pipe Fitting, Slip-On Cross, Cast Iron, 1.25 in Pipe Size, 50000 lb Tensile Strength (4NXT9)
- 80/20 Handle, 15 & 40 Series, Width 1 In. (2061)
- LYON Wall Tie, 144" Overall Height, Steel (GVWSPC06)
- LYON Wall Tie, 144" Overall Height, Steel (GVWSPC04)
- LYON Wall Tie, 144" Overall Height, Steel (GVWSPC18)
- LYON Cross Bar, 144" Overall Height, Steel (GVFBSUP48)
- LYON Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 96 in H, 108 in W, 42 in D (97AWD096042096)
- LYON Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 144 in H, 108 in W, 48 in D (97AWD108048144)
- VESTIL Blue Powder Coat Steel Vertical Bar Storage Rack 5 Storage Bays (PRSR-96-5B)
- Lyon Pallet Racks