Shop All Pallet Rack Accessories
Lyon
Wall Tie, 144" Overall Height, Steel
Mfr # GVWSPC04
Zoro # G7305639
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 144 in
- Overall Height 144 in
- Color Gray
- Material Steel
- Finish Zinc-Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyon
- MFR # GVWSPC04
- Zoro # G7305639
- Country of Origin United States
- Category Pallet Rack Accessories
Dimensions
Overall Width | 144 in |
Overall Depth | 4 in |
Overall Height | 144 in |
Details
Color | Gray |
Material | Steel |
Finish | Zinc-Plated |
Item | Wall Tie |
Includes | Hardware |
Pallet Rack Construction | Teardrop |
Load Capacity | 2,170 lb |
Description
Wall Tie, Overall Depth 4 in, Overall Height 144 in, Overall Width 144 in, 2,170 lb Load Capacity, Steel, Gray, Zinc-Plated, Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Faucet, Brass Plated Zinc (DFT-AS-SC)
- GROZ Trolley, Material Handling, 50-60kg Drum (44430)
- TRITON PRODUCTS 12 lb Hang & Stack Storage Bin, Polypropylene, 4.125 in W, 3 in H, 5-3/8 in L, Blue (3-210B-6)
- 80/20 Tee Joining Plate 4 Hole 10 S (4141)
- LYON Wall Tie, 144" Overall Height, Steel (GVWSPC06)
- LYON Wall Tie, 144" Overall Height, Steel (GVWSPC18)
- LYON Wall Tie, 144" Overall Height, Steel (GVWSPC08)
- LYON Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 96 in H, 108 in W, 48 in D (97AWD096048096)
- LYON Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 144 in H, 108 in W, 48 in D (97AWD108048144)
- LYON Cross Bar, 144" Overall Height, Steel (GVFBSUP48)
- ADRIANS SAFETY SOLUTIONS 2in x 98 1/2in Single Rack Safety Strap BN-RSS-98.5 (387BNRSS985)
- Lyon Pallet Racks