Shop All Gear Lockers
Lyon
TA50 Gear Locker, (1) Tier, (1) Wide, Steel, Gray, Powder Coated Finish, 42 in W, 24 in D, 78 in H
Mfr # DD1100TA50
Zoro # G3123909
product price: $1,153.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,153.99
Free 30-Day Returns
Key Features
- Overall Width 42 in
- Overall Depth 24 in
- Overall Height 78 in
- Opening Depth 24 in
- Locker Configuration (1) Tier, (1) Wide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyon
- MFR # DD1100TA50
- Zoro # G3123909
- Country of Origin United States
- Category Gear Lockers
Dimensions
Overall Width | 42 in |
Overall Depth | 24 in |
Overall Height | 78 in |
Opening Depth | 24 in |
Locker Opening Depth | 24 in |
Description
TA50 Gear Locker, Frame Assembled Assembled, Number of Shelves 1, Includes Footlocker No, Includes Hanging Rod Yes, Includes Security Box No, Locker Color Gray, Number of Compartments 0, Open Front No, Overall Depth 24 in, Overall Height 78 in, Overall Width 42 in, Locker Opening Depth 24 in, Lock Type Padlock Hasp, Number of Hooks 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT 6' CHR STL Closet Pole (0015-6CH)
- AMGOOD Stainless Steel Metal Table with Undershelf, 36 Long X 24 Deep (AMG WT-2436)
- BENCHPRO Bolted Workbenches, Stainless Steel, 72" W, 30" to 36" Height, 6600 lb., Straight (KN3072+LP)
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 5 in H, Red, 10 7/8 in L (QUS235RD)
- LYON Wardrobe Locker, (1) Tier, (3) Wide, Steel, Powder Coated Finish, 36 in W, 18 in D, 66 in H (KKC50223SU)
- LYON Wardrobe Locker, (1) Wide, (2) Tier, Steel, 15 in W, 15 in D, 78 in H (X6C5252I)
- LYON Wardrobe Locker, (2) Tier, (3) Wide, Steel, Powder Coated Finish, 36 in W, 12 in D, 66 in H (7GC52423)
- LYON Wardrobe Locker, (1) Tier, (3) Wide, Steel, 36 in W, 15 in D, 78 in H (X6C50323)
- LYON Wardrobe Locker, (1) Wide, (2) Tier, Steel, Powder Coated Finish, 15 in W, 15 in D, 78 in H (KKC5252I)
- LYON Wardrobe Locker, (1) Tier, (1) Wide, Steel, Powder Coated Finish, 15 in W, 18 in D, 78 in H (KKC5062)
- REMCON PLASTICS Remco Plastics 2-Tier 2 Door Box Plastic Locker, 12"W x 15"D x 36"H, Gray, Assembled (15001236001027)
- Lyon Gear Lockers