Lyon

Storage Cabinet, 36 in W, 78 in H (Discontinued)


Item requires special delivery charges. A $125.00 per item surcharge will be applied.
This Product is Discontinued
Shop for all Industrial Storage Cabinets

Key Features

  • Duty Rating Light Duty
  • Overall Width 36 in
  • Door Type Solid
  • Number of Shelves 4
  • Overall Height 78 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Width 36 in
Overall Height 78 in
Shelf WxD 36 in x 24 in
Cabinet Height Range Full Height (59" and Taller)
Shelf Depth 24 in
Overall WxDxH 36 in x 24 in x 78 in
Overall Depth 24 in
Overall WxD 36 in x 24 in

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Gray, Cabinet Material Metal, Cabinet Storage Components Shelves, Door Handle Type Turn Handle, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 110 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 78 in, Overall Width 36 in, Audit Trail Storage No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.