Shop All Shelving & Rack Accessories
Lyon
Steel Shelving Side Panel
Mfr # DDJ1013411
Zoro # G311262392
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Gauge 24 ga
- Material Steel
- Overall Height 85 in
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyon
- MFR # DDJ1013411
- Zoro # G311262392
- Country of Origin United States
- Category Shelving & Rack Accessories
Dimensions
Overall Height | 85 in |
Overall Width | 24 in |
Details
Item | Steel Shelving Side Panel |
Color | Gray |
Gauge | 24 ga |
Material | Steel |
Finish | Powder Coated |
Includes | Assembly Hardware |
Description
Steel Shelving Side Panel, Gray, Steel, Powder Coated, 24 ga, Overall Height 85 in, Overall Width 24 in, Includes Assembly Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY RACK & WIRE Cross Bar, Teardrop, 1 1/2 in H, 42 in W, 3 3/16 in D, Gray (A1042G-G)
- DURHAM MFG Compartment Drawer Insert with 8 compartments, Polypropylene, 2" H x 13-3/8 in W (229-95-08-IND)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 10 Shelves, Blue (1275-202BL)
- ZORO SELECT Wire Shelving Unit, 36"D x 36"W x 74"H, 4 Shelves, Chrome (2KNZ5)
- LYON Extra Shelf for Welded Cabinet (DD1146)
- LYON Steel, Clip Adjustable Shelving (DD8301X1)
- LYON Steel, Clip Adjustable Shelving (DD8302X1)
- LYON Closed Rack End T-Post Assmbly, 24"D, 84"H (DD8511)
- ECOSMART Con-Tact Creative Covering 16 ft. L X 18 in. W Toile Lavender Self-Adhesive Shelf Liner (16F-C9AW92-06)
- TENNSCO Double Rivet Support, 15 In (VDRS-1516)
- ECONOCO Pipeline Twin 12 In. Faceouts for Wall, PK2, PK 2 (PSORFO48N)
- Lyon Shelving & Rack Accessories