Shop All Shelving & Rack Accessories
Lyon
Steel Shelving Side Panel
Mfr # DDJ1011221
Zoro # G111262394
$56.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Gauge 24 ga
- Material Steel
- Overall Height 85 in
- Includes Assembly Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyon
- MFR # DDJ1011221
- Zoro # G111262394
- Country of Origin United States
- Category Shelving & Rack Accessories
Dimensions
Overall Height | 85 in |
Overall Width | 12 in |
Details
Item | Steel Shelving Side Panel |
Color | Gray |
Gauge | 24 ga |
Material | Steel |
Includes | Assembly Hardware |
Finish | Powder Coated |
Description
Steel Shelving Side Panel, Gray, Steel, Powder Coated, 24 ga, Overall Height 85 in, Overall Width 12 in, Includes Assembly Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT Zinc Shelf Supp Clip (256 ZC)
- MCR SAFETY Glasses, Clear Lens, Blue/White/Red Frame (TK130)
- AKRO-MILS 150 lb Storage Bin, Plastic, 11 in W, 10 in H, 23 7/8 in L, Yellow (30287YELLO)
- HASTINGS HOME Hastings Home 6-Tier, 24 Pair Shoe Storage Rack (917850MTV)
- LYON Steel, Clip Adjustable Shelving (DD8301X1)
- LYON Closed Rack End T-Post Assmbly, 24"D, 84"H (DD8511)
- LYON Extra Shelf for Welded Cabinet (DD1146)
- LYON Steel, Clip Adjustable Shelving (DD8302X1)
- METRO Shelf Side Ledge, 2 H x 24 in. W, PK2 (MQLS24-2S)
- QUANTUM STORAGE SYSTEMS Shelf Divider 18"W, Stainless Steel, 2PK (DIV18S-2)
- AP PRODUCTS AP Products 011-337 1" x 100' Vinyl Insert, Dark Gray (011-337)
- Lyon Shelving & Rack Accessories