Shop All Shelving & Rack Accessories
Lyon
Steel Shelving Back Panel
Mfr # DDJ1051951
Zoro # G511262390
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Gauge 24 ga
- Material Steel
- Overall Height 85 in
- Includes Assembly Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyon
- MFR # DDJ1051951
- Zoro # G511262390
- Country of Origin United States
- Category Shelving & Rack Accessories
Dimensions
Overall Height | 85 in |
Overall Width | 36 in |
Details
Item | Steel Shelving Back Panel |
Color | Gray |
Gauge | 24 ga |
Material | Steel |
Includes | Assembly Hardware |
Finish | Powder Coated |
Description
Steel Shelving Back Panel, Gray, Steel, Powder Coated, 24 ga, Overall Height 85 in, Overall Width 36 in, Includes Assembly Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 5 in H, Blue (269689BL)
- RACK’EM RACKS RackEm Racks 1004 4-Pair Boot Rack - Black (1004)
- JOHN STERLING Closet Pole, Oak, 96" X 1-5/16" (0015-8OK)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 5 in H, 10 7/8 in L, Clear (QUS245CL)
- LYON Closed Rack End T-Post Assmbly, 24"D, 84"H (DD8511)
- LYON Steel, Clip Adjustable Shelving (DD8301X1)
- LYON Steel, Clip Adjustable Shelving (DD8302X1)
- LYON Extra Shelf for Welded Cabinet (DD1146)
- KEEN Self-Locking Shelf Support Pegs (KE3242063)
- ECONOCO Grid HD Connector, White, 200PK (CWTE7)
- KNAPE & VOGT Shelf Standard Zinc 1Pk 36In (PK255ZC36)
- Lyon Shelving & Rack Accessories