Shop All General Purpose Metal Shelving
Lyon
Steel, Clip Adjustable Shelving
Mfr # DD8396X
Zoro # G5518872
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$326.99
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Number of Shelves 7
- Overall Height 84 in
- Overall Width 48 in
- Shelf Style Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyon
- MFR # DD8396X
- Zoro # G5518872
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 84 in |
Overall Depth | 12 in |
Overall Width | 48 in |
Overall WxD | 48 in x 12 in |
Details
Item | Steel, Clip Adjustable Shelving |
Finish | Powder Coated |
Number of Shelves | 7 |
Shelf Style | Solid |
Shelving Gauge | 18 ga |
Color | Dove Gray |
Shelving Material | Steel |
Includes | (1) Cross Brace, (1) T-Post Open Upright Assemblies, (7) Shelves |
Shelf Configuration | Add-On |
Standards | Greenguard Certified |
Frame Material | Steel |
Assembled | Partially Assembled |
Whole Unit Load Capacity | 5,250 lb |
Post Gauge | 16 ga |
Shelf Adjustment Increments | 1 1/2 in |
Post Construction | Angle |
Duty Rating | Heavy-Duty |
Load Capacity per Shelf | 750 lb |
Mounting Hardware Required | Yes |
Description
Steel, Clip Adjustable Shelving, Dove Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 750 lb, Whole Unit Load Capacity 5,250 lb, Number of Shelves 7, Overall Depth 12 in, Overall Height 84 in, Overall Width 48 in, Post Construction Angle, Shelf Configuration Add-On, Shelf Style Solid, Shelving Material Steel, Assembled Partially Assembled, Shelving Gauge 18 ga, Post Gauge 16 ga, Shelf Adjustment Increments 1 1/2 in, Mounting Type Bolts, Mounting Hardware Required Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Laboratory Drum Mixer, 1/20 HP, 316 SS (32V142)
- LORELL 2,300 lb Capacity Riveted Steel Shelving Recycled (59696)
- HALLOWELL Premium Locker, 36"X18"X78", 6 Tier (U3288-6A-ME)
- JOHN STERLING 10 IN White Elegante Shelf Bracket (RP-0053-10WT)
- LYON Metal Box Shelf, 36x12, Gray 5-Pack (DD8560H5)
- LYON Steel, Clip Adjustable Shelving (DD8393SX)
- LYON Steel, Clip Adjustable Shelving (DD8365SX)
- LYON Metal Shelving Unit, 18"D x 36"W x 84"H, 6 Shelves, Steel (DD8261SX)
- LYON Metal Shelving, 84" H, 36" W, Gray (DD8007SH)
- LYON Metal Shelving, 24"D x 36"W x 84"H, 5 Shelves, Steel (DD8007X)
- DURASHELF Vented Shelf 96"W x 36"D (S9636)
- Lyon General Purpose Metal Shelving