Shop All General Purpose Metal Shelving
Lyon
Steel, Clip Adjustable Shelving
Mfr # DD8393X
Zoro # G5518577
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$459.99
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Overall Height 84 in
- Number of Shelves 7
- Overall Width 48 in
- Shelf Style Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyon
- MFR # DD8393X
- Zoro # G5518577
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 84 in |
Overall Depth | 24 in |
Overall Width | 48 in |
Overall WxD | 48 in x 24 in |
Details
Item | Steel, Clip Adjustable Shelving |
Finish | Powder Coated |
Number of Shelves | 7 |
Shelf Style | Solid |
Shelving Gauge | 18 ga |
Color | Dove Gray |
Shelving Material | Steel |
Standards | Greenguard Certified |
Includes | (1) Back Panel, (1) T-Post Closed Upright Assemblies, (7) Shelves |
Shelf Configuration | Add-On |
Mounting Hardware Required | Yes |
Post Construction | Angle |
Shelf Adjustment Increments | 1 1/2 in |
Frame Material | Steel |
Load Capacity per Shelf | 750 lb |
Post Gauge | 16 ga |
Duty Rating | Heavy-Duty |
Whole Unit Load Capacity | 5,250 lb |
Assembled | Partially Assembled |
Description
Steel, Clip Adjustable Shelving, Dove Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 750 lb, Whole Unit Load Capacity 5,250 lb, Number of Shelves 7, Overall Depth 24 in, Overall Height 84 in, Overall Width 48 in, Post Construction Angle, Shelf Configuration Add-On, Shelf Style Solid, Shelving Material Steel, Assembled Partially Assembled, Shelving Gauge 18 ga, Post Gauge 16 ga, Shelf Adjustment Increments 1 1/2 in, Mounting Type Bolts, Mounting Hardware Required Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Boltless Shelving Unit, 12"D x 48"W x 84"H, 5 Shelves, Carbon Steel (ZA7-4812S-5D)
- 80/20 Slide-In Economy T-Nut Block M8 (14127)
- AKRO-MILS 300 lb Storage Bin, Plastic, 16 1/2 in W, 11 in H, 23 7/8 in L, Clear (30288SCLAR)
- TENNSCO Heavy Duty Shelf Clip (T-1)
- LYON Metal Shelving, 84" H, 36" W, Gray (DD8007SH)
- LYON Steel, Clip Adjustable Shelving (DD8393SX)
- LYON Metal Shelving Unit, 18"D x 36"W x 84"H, 5 Shelves, Steel (DD8006SX)
- LYON Metal Shelving Unit, 18"D x 36"W x 84"H, 7 Shelves, Steel (DD8031SX)
- LYON Metal Box Shelf, 36x12, Gray 5-Pack (DD8560H5)
- LYON Steel, Clip Adjustable Shelving (DD8392SX)
- GLOBAL EQUIPMENT Steel Shelving with 48 4"H Plastic Shelf Bins Yellow, 36x18x39-7 Shelves (603438YL)
- Lyon General Purpose Metal Shelving