Shop All General Purpose Metal Shelving
Lyon
Steel, Clip Adjustable Shelving
Mfr # DD8342X
Zoro # G5518279
product price: $279.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$279.99
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Number of Shelves 5
- Overall Height 84 in
- Overall Depth 24 in
- Overall Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyon
- MFR # DD8342X
- Zoro # G5518279
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 84 in |
Overall Depth | 24 in |
Overall Width | 48 in |
Overall WxD | 48 in x 24 in |
Details
Item | Steel, Clip Adjustable Shelving |
Finish | Powder Coated |
Number of Shelves | 5 |
Shelf Style | Solid |
Shelving Gauge | 18 ga |
Color | Dove Gray |
Shelving Material | Steel |
Includes | (1) Lateral Cross Brace, (1) T-Post Open Upright Assembly, (5) Extra Heavy-Duty Shelf |
Standards | Greenguard Certified |
Shelf Configuration | Add-On |
Frame Material | Steel |
Mounting Hardware Required | Yes |
Load Capacity per Shelf | 750 lb |
Duty Rating | Heavy-Duty |
Whole Unit Load Capacity | 3,750 lb |
Shelf Adjustment Increments | 1 1/2 in |
Post Gauge | 16 ga |
Assembled | Partially Assembled |
Post Construction | Angle |
Description
Steel, Clip Adjustable Shelving, Dove Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 750 lb, Whole Unit Load Capacity 3,750 lb, Number of Shelves 5, Overall Depth 24 in, Overall Height 84 in, Overall Width 48 in, Post Construction Angle, Shelf Configuration Add-On, Shelf Style Solid, Shelving Material Steel, Assembled Partially Assembled, Shelving Gauge 18 ga, Post Gauge 16 ga, Shelf Adjustment Increments 1 1/2 in, Mounting Type Bolts, Mounting Hardware Required Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK White Steel Shelf Bracket 4X5 (137790)
- AKRO-MILS Straight Wall Container, Gray, Industrial Grade Polymer, 23 5/8 in L, 15 3/4 in W, 8 5/8 in H (38358GRY)
- ZORO SELECT Drum Mixer, 4 5/8 In Dia. Med Viscosity (2FDJ3)
- REGISTRY Luggage Cart, BSS (92.2007A)
- LYON Metal Shelving Unit, 12"D x 36"W x 84"H, 6 Shelves, Steel (DD8260SX)
- LYON Metal Box Shelf, 36x24, Gray 5-Pack (DD8562H5)
- LYON Metal Shelving Unit, 18"D x 36"W x 84"H, 7 Shelves, Steel (DD8031SX)
- LYON Closed Rack End T-Post Assmbly, 18"D, 84"H (DD8506)
- LYON Metal Shelving, 84" H, 36" W, Gray (DD8090SH)
- LYON Shelving Back Panel, Steel, 36" W, 84"H, PK2 (DD86011)
- CONVENIENCE CONCEPTS Xtra Storage Four-Tier Folding Shelf with Metal Frame, Blue - 13 x 11.25 x 45 in. (HI2540282)
- Lyon General Purpose Metal Shelving