Shop All General Purpose Metal Shelving
Lyon
Steel, Clip Adjustable Shelving
Mfr # DD8336SX
Zoro # G5519301
product price: $457.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$457.99
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Number of Shelves 5
- Overall Height 84 in
- Overall Width 48 in
- Shelf Style Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyon
- MFR # DD8336SX
- Zoro # G5519301
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 84 in |
Overall Depth | 24 in |
Overall Width | 48 in |
Overall WxD | 48 in x 24 in |
Details
Item | Steel, Clip Adjustable Shelving |
Finish | Powder Coated |
Number of Shelves | 5 |
Shelf Style | Solid |
Shelving Gauge | 18 ga |
Color | Dove Gray |
Shelving Material | Steel |
Standards | Greenguard Certified |
Shelf Configuration | Starter |
Includes | (1) Closed Back Panel, (2) T-Post Closed Upright Assembly, (5) Shelves |
Post Construction | Angle |
Load Capacity per Shelf | 750 lb |
Duty Rating | Heavy-Duty |
Whole Unit Load Capacity | 3,750 lb |
Assembled | Partially Assembled |
Post Gauge | 16 ga |
Frame Material | Steel |
Shelf Adjustment Increments | 1 1/2 in |
Mounting Hardware Required | Yes |
Description
Steel, Clip Adjustable Shelving, Dove Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 750 lb, Whole Unit Load Capacity 3,750 lb, Number of Shelves 5, Overall Depth 24 in, Overall Height 84 in, Overall Width 48 in, Post Construction Angle, Shelf Configuration Starter, Shelf Style Solid, Shelving Material Steel, Assembled Partially Assembled, Shelving Gauge 18 ga, Post Gauge 16 ga, Shelf Adjustment Increments 1 1/2 in, Mounting Type Bolts, Mounting Hardware Required Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Box Locker, 12 in W, 12 in D, 78 in H, (1) Wide, (6) Openings, Tan (U1228-6A-PT)
- TENNSCO 20 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 30 in H, Stationary (J1830SUBK)
- ZORO SELECT Structural Pipe Fitting, Wall Mount Flange, Cast Iron, 1.25 in Pipe Size, 50000 lb Tensile Strength (4NXU5)
- HALLOWELL Box Locker, 12 in W, 12 in D, 66 in H, (1) Wide, (5) Openings, Tan (U1226-5PT)
- LYON Metal Shelving, 84" H, 36" W, Gray (DD8007SH)
- LYON Steel, Clip Adjustable Shelving (DD8345X)
- LYON Metal Shelving Unit, 24"D x 36"W x 84"H, 5 Shelves, Steel (DD8007SX)
- LYON Metal Shelving, 12"D x 36"W x 84"H, 8 Shelves, Steel (DD8020X)
- LYON Steel, Clip Adjustable Shelving (DD8333SX)
- LYON Metal Shelving, 18"D x 36"W x 84"H, 8 Shelves, Steel (DD8021X)
- LYON Shelving Back Panel, Steel, 36" W, 84"H, PK2 (DD86011)
- Lyon General Purpose Metal Shelving