Shop All Shelving & Rack Accessories
Lyon
Steel, Clip Adjustable Shelving
Mfr # DD8302X1
Zoro # G5519721
Sold in multiples of 2 for $102.78
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
$102.78
Free 30-Day Returns
Key Features
- Gauge 18 ga
- Material Steel
- Overall Depth 24 in
- Overall Width 48 in
- Shelf Style Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyon
- MFR # DD8302X1
- Zoro # G5519721
- Country of Origin United States
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 24 in |
Overall Width | 48 in |
Details
Item | Steel, Clip Adjustable Shelving |
Gauge | 18 ga |
Material | Steel |
Shelf Style | Solid |
Load Capacity | 750 lb |
Finish | Powder Coated |
Description
Steel, Clip Adjustable Shelving, Powder Coated, Steel, 18 ga, Overall Depth 24 in, Overall Width 48 in, Load Capacity 750 lb, Shelf Style Solid
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pail, 5.0 gal., Open Head, Red, Logo (ROP2150R-M-GRAINGER)
- ZORO SELECT Standard Spring Clip, 1-7/16 In, PK10 (5TPE4)
- PORTA-KING Optional Window, H 40 3/4 In, W 41 1/8 In (FGVK1)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6-5/8 in W, 4 in H, 11-5/8 in L, Blue, 8 PK (K-QSB107BL-8)
- LYON Extra Shelf for Welded Cabinet (DD1146)
- LYON Steel, Clip Adjustable Shelving (DD8301X1)
- LYON Closed Rack End T-Post Assmbly, 24"D, 84"H (DD8511)
- ECONOCO Grid Cubby Panel 10 x 10", Black, 48PK (GS10/B)
- VESTIL Middle Section with Asphalt Kit (RSH-108-M-A)
- ECONOCO Twin Wheel Caster, 5/8" Stem, 72PK (TW12)
- CON-TACT BRAND Grip Prints 4 ft. L X 18 in. W Country Lemon Non-Adhesive Shelf Liner (04F-C7H5P-06)
- Lyon Shelving & Rack Accessories