Shop All Shelving & Rack Accessories
Lyon
Steel, Clip Adjustable Shelving
Mfr # DD8301X1
Zoro # G5517490
Sold in multiples of 2 for $73.98
Item requires special delivery charges. A $30.00 per item surcharge will be applied.
$73.98
Free 30-Day Returns
Key Features
- Color Dove Gray
- Gauge 18 ga
- Material Steel
- Overall Depth 18 in
- Overall Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyon
- MFR # DD8301X1
- Zoro # G5517490
- Country of Origin United States
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 18 in |
Overall Width | 48 in |
Details
Item | Steel, Clip Adjustable Shelving |
Color | Dove Gray |
Gauge | 18 ga |
Material | Steel |
Shelf Style | Solid |
Load Capacity | 700 lb |
Finish | Powder Coated |
Description
Steel, Clip Adjustable Shelving, Powder Coated, Steel, 18 ga, Overall Depth 18 in, Overall Width 48 in, Load Capacity 700 lb, Shelf Style Solid, Dove Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS QUS220 Series Large Ultra Stack and Hang Storage Bin, 60 lb Capacity, 1434 in L (RQUS240BL-UPC)
- LEWISBINS 30 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 4 in H, 10 7/8 in L, Blue (PB104-4 Blue)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 96"Wx30"D (VTTR-9630)
- MACCOURT 43x18x12 Well Cover (W4218)
- LYON Closed Rack End T-Post Assmbly, 24"D, 84"H (DD8511)
- LYON Extra Shelf for Welded Cabinet (DD1146)
- LYON Steel, Clip Adjustable Shelving (DD8302X1)
- DURASHELF Adjustable Shelf Support Pin (DSPIN)
- ECONOCO Medium Display Table, frame Only (T505FRSC)
- ZORO SELECT Shelving Standard, Galvanized Steel (1WDP3)
- ECONOCO Add-On Hangrail for Rolling Rack, 6PK (RZH/60)
- Lyon Shelving & Rack Accessories