Shop All Bulk Storage Racks
Lyon
Starter Bulk Storage Rack, 24 in D, 72 in W, 4 Shelves, Dove Gray
Mfr # DD67341S
Zoro # G9940691
product price: $571.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$571.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Depth 24 in
- Material Steel
- Number of Shelves 4
- Load Capacity 10,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyon
- MFR # DD67341S
- Zoro # G9940691
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 24 in |
Height | 120 in |
Overall Width | 72 in |
Overall Depth | 24 in |
Description
Bulk Storage Rack, Shelving Type Starter, Overall Width 72 in, Overall Depth 24 in, Overall Height 120 in, No. of Shelves 4, Shelf Capacity 1,900 lb, Load Capacity 10,000 lb, Shelving Frame Material Steel, Dove Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 1 1/2 in, Shelving Gauge 14, Shelving Post Gauge 14, Standards Greenguard Gold Certified, Includes (2) Front to Back Support Per Level, (2) Welded Uprights, (8) Beams
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISEL AT2 T slotted aluminun extrusion work table (248550 0012S)
- ZORO SELECT Single Rod, Pk5 (6YB86)
- SUGATSUNE Bracket, 304 SS, 9-25/64 In L (4CRR8)
- METRO Wire Shelf, 18"D x 24"W, Chrome (1824BR)
- LYON Starter Bulk Storage Rack, 24 in D, 60 in W, 3 Shelves, Dove Gray (DD67211S)
- LYON Starter Bulk Storage Rack, 36 in D, 96 in W, 3 Shelves, Dove Gray (DD67523SD)
- LYON Add-On Bulk Storage Rack, 48 in D, 60 in W, 3 Shelves, Dove Gray (DD67225D)
- LYON Welded Upright Frame (DD64244)
- LYON Add-On Bulk Storage Rack, 24 in D, 72 in W, 3 Shelves, Dove Gray (DD67321D)
- LYON Starter Bulk Storage Rack, 36 in D, 48 in W, 3 Shelves, Dove Gray (DD67113SR)
- TENNSCO Shelf, 24 in D, 60 in W (BPB-60-24)
- Lyon Bulk Storage Racks