Shop All Locker Panels, Bases & Tops
Lyon
Snap In Place Locker Base Panel
Mfr # YF5804
Zoro # G305574494
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Base Type End
- Number of Bases/Pedestals 2
- Overall Height 6 in
- Product Type Closed End Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyon
- MFR # YF5804
- Zoro # G305574494
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Height | 6 in |
For Locker Depth | 15 in |
Details
Item | Snap In Place Locker Base Panel |
Color | Red |
Base Type | End |
Number of Bases/Pedestals | 2 |
Product Type | Closed End Base |
Finish | Powder Coated |
Material | Steel |
Material Thickness | 20 ga |
Assembled | Unassembled |
Description
Snap In Place Locker Base Panel, Base Type End, Footplate Width Not Applicable, Number of Bases/Pedestals 2, Color Red, For Locker Depth 15 in, For Locker Width Not Applicable, Overall Depth Not Applicable, Overall Height 6 in, Overall Width Not Applicable, Product Type Closed End Base, Baseplate Depth Not Applicable, Baseplate Width Not Applicable, Finish Powder Coated, Footplate Depth Not Applicable, Assembled Unassembled, Includes Not Applicable, Includes Fasteners Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 8" Rack Guard with 18" C Channel Bump (G8-18-B)
- LITTLE GIANT Mobile Machine Table, 36" Height, 3600 lb. (MTH2230-6PHBK36)
- PRIMELINE TOOLS 1-1/8 in., Corner Mount, Bi-Fold Door Repair Bracket (2 Pack) (N 7193)
- EAGLE GROUP Table, Galv TubeBase, Deluxe, 30"Wx48"L (T3048GTEB)
- HALLOWELL Closed Side Base, 12"X6", 711 Light Gray (KCSB12PL)
- TENNSCO End Locker Base, 12 In, Gray (EB-12 MED GRAY)
- EDSAL Panel Kit, Industrial (IPS3618)
- HALLOWELL Base, Closed Front (KCFB12HG)
- TENNSCO Locker Sloping Top, 1 Wide, Gray (KST-1215MG)
- TENNSCO Front Locker Base (FB-12 GRAY)
- TENNSCO Optional Locker Base, 12wx18dx6h, Sa (CLB-1218SD)
- Lyon Locker Panels, Bases & Tops