Shop All Locker Panels, Bases & Tops
Lyon
Snap In Place Locker Base Panel
Mfr # YF5800-3
Zoro # G305574395
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Base Type Front
- Number of Bases/Pedestals 1
- Overall Height 6 in
- Product Type Closed Front Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyon
- MFR # YF5800-3
- Zoro # G305574395
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Height | 6 in |
For Locker Width | 12 in |
Details
Item | Snap In Place Locker Base Panel |
Color | Red |
Base Type | Front |
Number of Bases/Pedestals | 1 |
Product Type | Closed Front Base |
Finish | Powder Coated |
Material | Steel |
Material Thickness | 20 ga |
Assembled | Unassembled |
Description
Snap In Place Locker Base Panel, Base Type Front, Footplate Width Not Applicable, Number of Bases/Pedestals 1, Color Red, For Locker Depth Not Applicable, For Locker Width 12 in, Overall Depth Not Applicable, Overall Height 6 in, Overall Width Not Applicable, Product Type Closed Front Base, Baseplate Depth Not Applicable, Baseplate Width Not Applicable, Finish Powder Coated, Footplate Depth Not Applicable, Assembled Unassembled, Includes Not Applicable, Includes Fasteners Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Wire Shelf, 24"D x 48"W, Silver (2448NS)
- PLANO Storage Box with 1 compartments, Plastic, 3" H x 4-7/8 in W (145000)
- SALSBURY INDUSTRIES 9 1/4 in (3) Wide, (14) Openings, Silver (19158-15ASK)
- TENNSCO Boltless Shelving Unit, 15-5/8"D x 36-5/8"W x 84"H, 5 Shelves, Carbon Steel (ZA7-3615S-5D)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-4518 GRAY)
- HALLOWELL Pedestal Bench Top, W 72, D 9 1/4, Maple (MBT72)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-3618 GRAY)
- HALLOWELL Closed Side Base, 12"X6", 711 Light Gray (KCSB12PL)
- HALLOWELL Pedestal Bench Top, W 96, D 9 1/4, Maple (MBT96)
- TENNSCO Locker Sloping Top, 1 Wide, Grey (KST-1518 GRAY)
- HALLOWELL Pedestal Bench Top, W 48, D 9 1/4, Maple (MBT48)
- Lyon Locker Panels, Bases & Tops