Shop All Locker Panels, Bases & Tops
Lyon
Snap In Place Locker Base Panel
Mfr # X65805
Zoro # G805574475
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Base Type End
- Number of Bases/Pedestals 2
- Overall Height 6 in
- Product Type End Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyon
- MFR # X65805
- Zoro # G805574475
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Height | 6 in |
For Locker Depth | 18 in |
Details
Item | Snap In Place Locker Base Panel |
Color | Blue |
Base Type | End |
Number of Bases/Pedestals | 2 |
Product Type | End Base |
Finish | Powder Coated |
Material | Steel |
Material Thickness | 20 ga |
Assembled | Unassembled |
Description
Snap In Place Locker Base Panel, Base Type End, Footplate Width Not Applicable, Number of Bases/Pedestals 2, Color Blue, For Locker Depth 18 in, For Locker Width Not Applicable, Overall Depth Not Applicable, Overall Height 6 in, Overall Width Not Applicable, Product Type End Base, Baseplate Depth Not Applicable, Baseplate Width Not Applicable, Finish Powder Coated, Footplate Depth Not Applicable, Assembled Unassembled, Includes Not Applicable, Includes Fasteners Not Applicable, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS 15 lb Hang & Stack Storage Bin, Plastic, 5 7/8 in W, 5 in H, 9 1/2 in L, Black (PB30-XXL)
- CONDOR Hinged Door Flammables Safety Cabinet, Yellow (491M60)
- VESTIL 16 Oz. Round Metal Can with Lid (MRC-16)
- MILESCRAFT CabinetMate Shelf Pin Jig (1316)
- SALSBURY INDUSTRIES Locker End Panel, 18x72, Black (33333BLK)
- TENNSCO Front Locker Base (FB-12 GRAY)
- TENNSCO Optional Locker Base, 12wx18dx6h, Sa (CLB-1218SD)
- HALLOWELL Base, Closed Front (KCFB15PT)
- SALSBURY INDUSTRIES End Panel, Maple, 72inH x 18inW x 3/4inD (22233MAP)
- HALLOWELL Finished End Panel, D 15 In, H 60 In, Gray (KMP1560HG)
- HALLOWELL Bulk Storage Locker Top, 36 in W, 36 in D (4803636HG)
- Lyon Locker Panels, Bases & Tops