Shop All Locker Panels, Bases & Tops
Lyon
Snap In Place Locker Base Panel
Mfr # X65800-1
Zoro # G305574463
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Base Type Front
- Number of Bases/Pedestals 1
- Overall Height 6 in
- Product Type Front Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyon
- MFR # X65800-1
- Zoro # G305574463
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Height | 6 in |
For Locker Width | 12 in |
Details
Item | Snap In Place Locker Base Panel |
Color | Blue |
Base Type | Front |
Number of Bases/Pedestals | 1 |
Product Type | Front Base |
Finish | Powder Coated |
Material | Steel |
Material Thickness | 20 ga |
Assembled | Unassembled |
Description
Snap In Place Locker Base Panel, Base Type Front, Footplate Width Not Applicable, Number of Bases/Pedestals 1, Color Blue, For Locker Depth Not Applicable, For Locker Width 12 in, Overall Depth Not Applicable, Overall Height 6 in, Overall Width Not Applicable, Product Type Front Base, Baseplate Depth Not Applicable, Baseplate Width Not Applicable, Finish Powder Coated, Footplate Depth Not Applicable, Assembled Unassembled, Includes Not Applicable, Includes Fasteners Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Bin, 3"H x 4.1"W x 5.4"D, Blue (30210B)
- 80/20 Pivot Arm, 0 Degree, For 10S (4197)
- BEASTWIRE BY SPACEGUARD Pallet Rack, Side Panel For 48"D, 96"H W/ Bolt On Angle Brckts (RS1N004808)
- TENNSCO Wardrobe Locker, 36 in W, 18 in D, 72 in H, (2) Tier, (3) Wide, Sand (DTS-121836-CSD)
- EDSAL Panel Kit, Industrial (IPS3612)
- SALSBURY INDUSTRIES End Panel, Gray, 72inH x 18inW x 3/4inD (22233GRY)
- HALLOWELL Closed Front Base, 12"X6", Gray (KCFB12PL)
- HALLOWELL Universal End Panel, 12"X72", Gray (KMP1272PL)
- SALSBURY INDUSTRIES End Panel, Maple, 72inH x 18inW x 3/4inD (22233MAP)
- HALLOWELL Pedestal Bench Top, W 72, D 9 1/4, Maple (MBT72)
- TENNSCO Locker Sloping Top, 1 Wide, Grey (KST-1218 GRAY)
- Lyon Locker Panels, Bases & Tops