Shop All Locker Panels, Bases & Tops
Lyon
Snap In Place Locker Base Panel
Mfr # 7G5802-1
Zoro # G005574374
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Base Type Front
- Number of Bases/Pedestals 1
- Overall Height 6 in
- Product Type Front Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyon
- MFR # 7G5802-1
- Zoro # G005574374
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Height | 6 in |
For Locker Width | 18 in |
Details
Item | Snap In Place Locker Base Panel |
Color | Gray |
Base Type | Front |
Number of Bases/Pedestals | 1 |
Product Type | Front Base |
Finish | Powder Coated |
Material | Steel |
Material Thickness | 20 ga |
Assembled | Unassembled |
Description
Snap In Place Locker Base Panel, Base Type Front, Footplate Width Not Applicable, Number of Bases/Pedestals 1, Color Gray, For Locker Depth Not Applicable, For Locker Width 18 in, Overall Depth Not Applicable, Overall Height 6 in, Overall Width Not Applicable, Product Type Front Base, Baseplate Depth Not Applicable, Baseplate Width Not Applicable, Finish Powder Coated, Footplate Depth Not Applicable, Assembled Unassembled, Includes Not Applicable, Includes Fasteners Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALITROL LIQUID LEVEL GAGE -20-90C (CAS-652-2 CS-40584)
- DC CARGO 5' Black E-Track Kit - 8 Rails + Accessories (5HETP8K)
- NEXEL Poly-Green Wall Mount Wire Shelving, 36W x 18D x 14H 1-Shelf Add-On (B1137024GZ)
- LOCK OF AMERICA Locker Lock, Spring Bolt (A-1 B5C Model 4000)
- TENNSCO Locker Sloping Top, 3 Wide, Sand (KST-3615SND)
- SALSBURY INDUSTRIES End Panel, Gray, 72inH x 18inW x 3/4inD (22233GRY)
- EDSAL Panel Kit, Industrial (IPS3618)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-3618 GRAY)
- TENNSCO Locker Sloping Top, 1 Wide, Gray (KST-1215MG)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-4518 GRAY)
- HALLOWELL Bulk Storage Locker Top, 36 in W, 36 in D (4803636HG)
- Lyon Locker Panels, Bases & Tops