Shop All Pallet Rack Accessories
Lyon
Shim Plate, 144" Overall Height, Steel
Mfr # NFFLSH34
Zoro # G4563075
product price: $0.99
/ea
Sold in multiples of 8 for $7.92
$7.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 144 in
- Overall Depth 36 in
- Overall Height 144 in
- Color Gray
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyon
- MFR # NFFLSH34
- Zoro # G4563075
- Country of Origin United States
- Category Pallet Rack Accessories
Dimensions
Overall Width | 144 in |
Overall Depth | 36 in |
Overall Height | 144 in |
Details
Color | Gray |
Material | Steel |
Finish | Zinc-Plated |
Pallet Rack Construction | Teardrop |
Load Capacity | 2,170 lb |
Item | Shim Plate |
Description
Shim Plate, Overall Depth 36 in, Overall Height 144 in, Overall Width 144 in, 2,170 lb Load Capacity, Steel, Gray, Zinc-Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD Stainless Steel Wall Shelf, 48 Long X 6 Deep (AMG WS-0648)
- MIDWEST FASTENER 5mm x 13mm White Cushioned Nickel Plated Steel Shelf Supports 20PK (66242)
- METRO Wire Shelf, 24"D x 60"W x 1-1/8"H, Chrome (2460NC-5)
- 80/20 Swivel Caster, 7/16-14 Stem, Brake, 4" (2305)
- LYON Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 96 in H, 108 in W, 42 in D (97AWD096042096)
- LYON Wall Tie, 144" Overall Height, Steel (GVWSPC04)
- LYON Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 144 in H, 108 in W, 48 in D (97AWD108048144)
- LYON Wall Tie, 144" Overall Height, Steel (GVWSPC08)
- LYON Row Spacer, 144" Overall Height, Steel (GVRSPC18)
- LYON Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 96 in H, 108 in W, 48 in D (97AWD096048096)
- VASER DESIGNS 18 x 6 x 4 in.; Wire Basket - White (VA748460)
- Lyon Pallet Rack Accessories