Shop All General Purpose Metal Shelving
Lyon
Shelving Back Panel, Steel, 36" W, 84"H, PK2
Mfr # DD86011
Zoro # G7251708
product price: $63.25
/pk 2, $31.63/ea
$63.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyon
- MFR # DD86011
- Zoro # G7251708
- Country of Origin United States
- Category General Purpose Metal Shelving
Details
Item | Shelving Back Panel |
Color | Gray |
Description
Shelving Back Panel, Gray, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 10 PK (LD1887)
- ZORO SELECT Closed Head Transport Drum, Steel, 16 gal, Lined, Black (CQ1603L)
- AZAR DISPLAYS 4" Divider for Azar Displays Bin, PK12 (50DIV)
- RICHELIEU 21 in 533 mm Kolossus HeavyDuty Workstation Bracket White (9910152130)
- LYON Metal Shelving Unit, 24"D x 36"W x 84"H, 5 Shelves, Steel (DD8007SX)
- LYON Metal Shelving Unit, 18"D x 36"W x 84"H, 7 Shelves, Steel (DD8031SX)
- LYON Metal Shelving, Starter, 6 Shelves, 900 lb. (DD8261SH)
- LYON Metal Shelving, 12"D x 36"W x 84"H, 8 Shelves, Steel (DD8020X)
- LYON Shelf Clip, PK20 (NF8854-20)
- LYON Closed Rack End T-Post Assmbly, 18"D, 84"H (DD8506)
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5139-3618-5HG)
- Lyon General Purpose Metal Shelving