Shop All Decking
Lyon
Shelf, Steel, 96 in W, 24 in D, Dove Gray, Powder Coated Finish
Mfr # DD66026
Zoro # G1984460
product price: $257.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$257.99
Free 30-Day Returns
Key Features
- Decking Material Steel
- Color Dove Gray
- Gauge 20
- Material Steel
- Overall Depth 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 24 in |
Overall Height | 3 5/8 in |
Overall Width | 96 in |
Width (In.) | 96 |
Depth (In.) | 24 |
Width | 96" |
Description
Shelf, Color Dove Gray, Steel Frame Material, Overall Depth 24 in, Overall Height 3 5/8 in, Overall Width 96 in, Steel Decking Material, Powder Coated Frame Finish, Includes (2) Beams, (2) Crossbars, Solid Steel Decking, Includes Decking Yes, Load Capacity 1,650 lb, 14 ga, Greenguard Gold Certified Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERILITE Storage Tote, Clear, Polypropylene, 18 1/2 in L, 14 7/8 in W, 11 1/8 in H, 8 gal Volume Capacity (19334304)
- SP SCIENCEWARE Storage Bin, Acrylic, 4 in; 5 in W, 7 3/4 in H, 6-1/2 in; 9-1/4 in L, Clear (F24987-0000)
- QUANTUM STORAGE SYSTEMS Mobile Kit, Gray (QRU-MOB)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 144 in H, 123 in W, 42 in D (184214443120DA)
- LYON Particle Board, Wood, 24"x48 (NF72528)
- LYON Wire Decking, 18" D, 36" W, 325 lb Load Cap (GV3618FW6)
- LYON Wire Decking, 24" D, 72" W, 300 lb Load Cap (GV7224FW6)
- LYON Flat Wire Decking, Wire, Gray (GV4824FW6)
- LYON Welded Upright Frame, 36" D, 84" H, 14 ga. (DD64364)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 52 in W, 48 in D, Gray, Powder Coated Finish, Gauge: 4 (D4852EA4A2)
- TENNSCO Decking, Particle Board, 48 in W, 36 in D, natural, Unfinished Finish (PB-4836-3)
- Lyon Decking