Shop All Cantilever Racks & Components
Lyon
Shelf, HD Box, 36" W x 18" D, 18 ga.
Mfr # DD8561X1
Zoro # G7258120
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Number of Shelves 1
- Load Capacity 1300 lbs.
- Material Steel
- Height 7 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyon
- MFR # DD8561X1
- Zoro # G7258120
- Country of Origin United States
- Category Cantilever Racks & Components
Dimensions
Height | 7 ft. |
Depth | 18" |
Width | 36" |
Details
Item | Shelf |
Color | Gray |
Number of Shelves | 1 |
Load Capacity | 1300 lbs. |
Material | Steel |
Description
Shelf, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Two-Tier Adjustable Chrome Necklace Counter Display (300652)
- NEXEL Chrome Wire Shelving, 42W x 21D x 74H (21427C)
- 80/20 Panel Mount Block 1/4 Turn 1/4-20 Slot8 (14186)
- HALLOWELL Metal Shelving Unit, 18"D x 36"W x 87"H, 7 Shelves, Steel (DT5512-18HG)
- GLOBAL INDUSTRIAL Single Sided Medium Duty Cantilever Add-On Rack, 2in Lip, 48inWx33inDx72inH (320828A)
- JARKE Cantilever Rack Brace Set, Removable, PK3 (25B3036)
- ZORO SELECT Cantilever Rack Brace, No Lip, Brace 32inL (13P943)
- JARKE Cantilever Rack Arm, 24 in., 2000 lb. Cap. (25ASL24)
- JARKE Cantilever Rack Arm, 30 in., 1600 lb. Cap. (25ASO30)
- VESTIL Port Cantilever Cart, 31.6x62.5x64.8 (CANT-3060)
- JARKE Starter Cantilever Rack, 1 Side, 12 ft. H (SC-12J)
- Lyon Cantilever Racks & Components