Shop All Shelving & Rack Accessories
Lyon
Shelf Dividers, Steel, 18" D x 6" H, PK12
Mfr # DDJ8630
Zoro # G7275788
product price: $70.29
/pk 12, $5.86/ea
$70.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dove Gray
- Includes (12) 6"H x 18"D Shelf Dividers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyon
- MFR # DDJ8630
- Zoro # G7275788
- Country of Origin United States
- Category Shelving & Rack Accessories
Details
Item | Shelf Dividers |
Color | Dove Gray |
Includes | (12) 6"H x 18"D Shelf Dividers |
Description
Shelf Dividers, Color Dove Gray, Includes (12) 6 In.H x 18 In.D Shelf Dividers, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Eiffel 73.43 Garage Cabinet in Blue Gloss (250BMC83)
- 80/20 Economy, T-Slot Cover, Safety Yellow, 10 S (2819)
- ZORO SELECT Pegboard Hook Assortment Kit, 12 Pc (5TPJ6)
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 5 in H, 10 7/8 in L, Clear (QUS235CL)
- LYON Steel, Clip Adjustable Shelving (DD8302X1)
- LYON Closed Rack End T-Post Assmbly, 24"D, 84"H (DD8511)
- LYON Extra Shelf for Welded Cabinet (DD1146)
- LYON Steel, Clip Adjustable Shelving (DD8301X1)
- PRIMELINE TOOLS 20 lb. 5 mm Brass L-Shelf Pegs (8 Pack) (U 10170)
- DYNO Rack Wall -6U - 6U Wall Cabinet 24" x 14 x 12". 6U 600*450*370MM, Wall Mount, single Section, f (DYN-300740)
- ECONOCO Tower Ladder System 73" H, Black (A306/B)
- Lyon Shelving & Rack Accessories