Shop All Shelving & Rack Accessories
Lyon
Shelf Dividers, Steel, 12" D x 9" H, PK12
Mfr # DDJ8621
Zoro # G7251233
$73.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dove Gray
- Finish Powder Coated
- Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyon
- MFR # DDJ8621
- Zoro # G7251233
- Country of Origin United States
- Category Shelving & Rack Accessories
Details
Item | Shelf Dividers |
Color | Dove Gray |
Finish | Powder Coated |
Frame Material | Steel |
Description
Shelf Dividers, Dove Gray, Powder Coated, Frame Material Steel, Includes (12) Shelf Dividers, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHPRO Pegboard Backwall, 60W x 2D x 14H, Black (PB60)
- GLARO Coat Rack, 1 Shelf, 36 In W, Satin Aluminum (501-36SA)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 46 in W, 48 in D, Gray, Powder Coated Finish, Gauge: 4 (D4846EA4A2)
- ZORO SELECT Side/Back Rail Kit, 96W x 30D x 3H, Gray (4TW38)
- LYON Closed Rack End T-Post Assmbly, 24"D, 84"H (DD8511)
- LYON Extra Shelf for Welded Cabinet (DD1146)
- LYON Steel, Clip Adjustable Shelving (DD8301X1)
- LYON Steel, Clip Adjustable Shelving (DD8302X1)
- PRAIRIE VIEW INDUSTRIES N247260-5 Complete 5 Tier Shelving Units- 72 x 24 x 60 in. (A247260-5)
- NATIONAL HARDWARE Corner Brace Zn2-1/2X3/4 (N220-061)
- EDSAL Post Kit, 85 In., Steel (1210-PK)
- Lyon Shelving & Rack Accessories