Shop All General Purpose Metal Shelving
Lyon
Shelf, 85" H, 36" W, Steel, 800 lb. Capacity
Mfr # DDJ115026
Zoro # G2930587
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,493.99
Free 30-Day Returns
Key Features
- For Use With Shelving Units
- Includes (2) Closed Uprights, (5) Shelves, Back Sheet, Drawer Kit with Brackets
- Shelf Style Solid
- Material Steel
- Color Dove Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyon
- MFR # DDJ115026
- Zoro # G2930587
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 84 in |
Overall Width | 36 in |
Overall Depth | 24 in |
Overall WxD | 36 in x 24 in |
Details
For Use With | Shelving Units |
Includes | (2) Closed Uprights, (5) Shelves, Back Sheet, Drawer Kit with Brackets |
Shelf Style | Solid |
Material | Steel |
Color | Dove Gray |
Item | Shelf |
Shelving Material | Steel |
Shelving Gauge | 20 ga |
Finish | Powder Coated |
Shelf Capacity | 800 lb |
Green Environmental Attribute | Product Contains a Minimum of 20% Post-Consumer Recycled Content |
Gauge | 20 |
Number of Shelves | 5 |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Finish - Shelving and Racks | Powder Coated |
Whole Unit Load Capacity | 2,500 lb |
Frame Material | Steel |
Load Capacity per Shelf | 800 lb |
Description
Shelf, Dove Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 800 lb, Whole Unit Load Capacity 2,500 lb, Number of Shelves 5, Overall Depth 24 in, Overall Height 84 in, Overall Width 36 in, Shelf Style Solid, Shelving Material Steel, Shelving Gauge 20 ga, Includes (2) Closed Uprights, (5) Shelves, Back Sheet, Drawer Kit with Brackets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Floor Mount, Base Plate For 3030 (2410)
- HALLOWELL Slope Top End Closure, 12"X4", Gray (KISE12PL)
- GREENE MANUFACTURING Wall Cabinet, 30" H, 36" W, Charcoal Gray (DTW-1236-3000)
- DURHAM MFG Adj. Work Table, Steel, 120" W, 30" D (WBF-30120-95)
- LYON Metal Shelving Unit, 18"D x 36"W x 84"H, 5 Shelves, Steel (DD8006SX)
- LYON Steel, Clip Adjustable Shelving (DD8392SX)
- LYON Metal Box Shelf, 36x24, Gray 5-Pack (DD8562H5)
- LYON Steel, Clip Adjustable Shelving (DD8345X)
- LYON Steel, Clip Adjustable Shelving (DD8365SX)
- LYON Shelf, 20 ga, Steel, Load Capacity 850 lb (DDJ1021171)
- EDSAL MFG 72x72x24 Ind Rack (7224PRBWWD3)
- Lyon General Purpose Metal Shelving