Shop All General Purpose Metal Shelving
Lyon
Shelf, 85" H, 36" W, Steel, 800 lb. Capacity
Mfr # DDJ115016A
Zoro # G2961579
product price: $1,788.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,788.99
Free 30-Day Returns
Key Features
- Includes (2) Closed Uprights, (5) Shelves, Back Sheet, Drawer Kit with Brackets
- For Use With Shelving Units
- Shelf Style Solid
- Material Steel
- Color Dove Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyon
- MFR # DDJ115016A
- Zoro # G2961579
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 84 in |
Overall Width | 36 in |
Overall Depth | 24 in |
Overall WxD | 36 in x 24 in |
Details
Includes | (2) Closed Uprights, (5) Shelves, Back Sheet, Drawer Kit with Brackets |
For Use With | Shelving Units |
Shelf Style | Solid |
Material | Steel |
Color | Dove Gray |
Item | Shelf |
Shelving Material | Steel |
Shelving Gauge | 20 ga |
Finish | Powder Coated |
Shelf Capacity | 800 lb |
Number of Shelves | 5 |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Gauge | 20 |
Green Environmental Attribute | Product Contains a Minimum of 20% Post-Consumer Recycled Content |
Finish - Shelving and Racks | Powder Coated |
Whole Unit Load Capacity | 2,500 lb |
Load Capacity per Shelf | 800 lb |
Frame Material | Steel |
Description
Shelf, Dove Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 800 lb, Whole Unit Load Capacity 2,500 lb, Number of Shelves 5, Overall Depth 24 in, Overall Height 84 in, Overall Width 36 in, Shelf Style Solid, Shelving Material Steel, Shelving Gauge 20 ga, Includes (2) Closed Uprights, (5) Shelves, Back Sheet, Drawer Kit with Brackets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Workbenches, Steel, 72" W, 43-1/8" Height, 5600 lb., Straight (HDWBMFL-3672-8PH-95)
- PLANO Bucket Top Compartment Box with 18 compartments, Plastic, 3 3/4 in H x 12 in W (725-001)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 4 in H, 17 7/8 in L, Ivory (QSB104IV)
- 80/20 M8X1.25 Dropin T-Nut W/Set Scrw Bgt 40S (40-1988)
- LYON Metal Shelving, 84" H, 36" W, Gray (DD8007SH)
- LYON Closed Rack End T-Post Assmbly, 18"D, 84"H (DD8506)
- LYON Shelf Clip, PK20 (NF8854-20)
- LYON Shelf, 20 ga, Steel, Load Capacity 850 lb (DDJ1021171)
- LYON Metal Shelving, 12"D x 36"W x 84"H, 8 Shelves, Steel (DD8020X)
- LYON Metal Shelving, 85" H, 48" W, Gray (DDJDP3109)
- LYON Metal Box Shelf, 36x24, Gray 5-Pack (DD8562H5)
- Lyon General Purpose Metal Shelving