Shop All Bulk Storage Racks
Lyon
Shelf, 48 in D, 96 in W
Mfr # DD66028
Zoro # G2131361
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$281.99
Free 30-Day Returns
Key Features
- Depth 48 in
- Material Steel
- Load Capacity 1,650 lb
- Finish Powder Coated
- Decking Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyon
- MFR # DD66028
- Zoro # G2131361
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 48 in |
Overall Width | 96 in |
Overall Depth | 48 in |
Details
Material | Steel |
Load Capacity | 1,650 lb |
Item | Shelf |
Finish | Powder Coated |
Decking Material | Steel |
Color | Dove Gray |
For Use With | DD67235R, DD67235SR |
Gauge | 20 ga |
Green Certification or Other Recognition | GREENGUARD Gold; Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Includes | (2) Beams, (2) Crossbars; Decking |
Beam Capacity | 1650 lb |
Frame Material | Steel |
Beam Gauge | 14 ga |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Frame Finish | Powder Coated |
Includes Decking | Yes |
Description
Shelf, Color Dove Gray, Steel Frame Material, Overall Depth 48 in, Overall Height 3 5/8 in, Overall Width 96 in, Steel Decking Material, Powder Coated Frame Finish, Includes (2) Beams, (2) Crossbars, Solid Steel Decking, Includes Decking Yes, Load Capacity 1,650 lb, 14 ga, Greenguard Gold Certified Standards
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 64 in H, Stationary (JAN6618DHMG)
- GLOBAL INDUSTRIAL 1-1/2 Size Rail Flange Pipe Fitting 1.94 Fitting I.D. (798749)
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 14 in L, Ivory (SSB443IV)
- ZORO SELECT 2 mil Clear Pallet Cover, 51 in W, 49 in D, 97 in L, 50 PK (20G-514997)
- LYON Shelf, 24 in D, 48 in W (DD66007P)
- LYON Starter Bulk Storage Rack, 24 in D, 60 in W, 3 Shelves, Dove Gray (DD67211S)
- LYON Starter Bulk Storage Rack, 24 in D, 60 in W, 3 Shelves, Dove Gray (DD67211SW)
- LYON Starter Bulk Storage Rack, 48 in D, 96 in W, 3 Shelves, Dove Gray (DD67525SD)
- LYON Starter Bulk Storage Rack, 36 in D, 96 in W, 4 Shelves, Dove Gray (DD67533SR)
- LYON Starter Bulk Storage Rack, 24 in D, 96 in W, 3 Shelves, Dove Gray (DD67521SD)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 72 in W, 3 Shelves (6940)
- Lyon Bulk Storage Racks