Shop All Bulk Storage Racks
Lyon
Shelf, 36 in D, 72 in W
Mfr # DD66014R
Zoro # G6638922
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 36 in
- Material Steel
- Load Capacity 1,900 lb
- Finish Powder Coated
- Decking Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyon
- MFR # DD66014R
- Zoro # G6638922
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 36 in |
Overall Depth | 36 in |
Overall Width | 72 in |
Details
Material | Steel |
Load Capacity | 1,900 lb |
Item | Shelf |
Finish | Powder Coated |
Decking Material | Steel |
Color | Dove Gray |
Green Certification or Other Recognition | GREENGUARD Gold; Product Contains a Minimum of 30% Post-Consumer Recycled Content |
For Use With | DD67213R, DD67213SR |
Includes | (2) Beams, (2) Crossbars; Decking |
Gauge | 20 ga |
Beam Capacity | 1900 lb |
Frame Material | Steel |
Frame Finish | Powder Coated |
Beam Gauge | 14 ga |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Includes Decking | Yes |
Description
Shelf, Color Dove Gray, Steel Frame Material, Overall Depth 36 in, Overall Height 3 5/8 in, Overall Width 72 in, Steel Decking Material, Powder Coated Frame Finish, Includes (2) Beams, Cross Bar, Ribbed Decking, Includes Decking Yes, Load Capacity 1,900 lb, 14 ga, Greenguard Gold Certified Standards
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG 14 ga. Steel Mobile Cabinet Workbench, 48" W, 37-3/4" H, Shelving (3412-RM-FL-95)
- AZAR DISPLAYS 16"W x 4"D Clear Acrylic Shelf for Pegboard and Slatwall, PK4 (556016)
- DURHAM MFG Compartment Box with 6 compartments, Plastic, 2 5/16 in H x 13-1/8 in W (LP6-CLEAR)
- LITTLE GIANT Workbench, Butcher Block, 48" W, 30" D (WSJ2-3048-AH)
- LYON Starter Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves, Dove Gray (DD67111GSW)
- LYON Welded Upright Frame, 24"D x 96"H (DD64245)
- LYON Starter Bulk Storage Rack, 36 in D, 96 in W, 4 Shelves, Dove Gray (DD67533SW)
- LYON Starter Bulk Storage Rack, 36 in D, 48 in W, 3 Shelves, Dove Gray (DD67113SR)
- LYON Starter Bulk Storage Rack, 36 in D, 96 in W, 3 Shelves, Dove Gray (DD67523SD)
- LYON Starter Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves, Dove Gray (DD67323SD)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 48Wx24Dx84H 5 Shelves 1200 lbs. Cap. Per Shelf GRY (B2297771)
- Lyon Bulk Storage Racks