Shop All Bulk Storage Racks
Lyon
Shelf, 36 in D, 48 in W
Mfr # DD66008R
Zoro # G6613582
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 36 in
- Material Steel
- Load Capacity 3,500 lb
- Finish Powder Coated
- Decking Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyon
- MFR # DD66008R
- Zoro # G6613582
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 36 in |
Overall Depth | 36 in |
Overall Width | 48 in |
Details
Material | Steel |
Load Capacity | 3,500 lb |
Item | Shelf |
Finish | Powder Coated |
Decking Material | Steel |
Color | Dove Gray |
For Use With | Lyon Bulk Storage Racks |
Gauge | 20 ga |
Green Certification or Other Recognition | GREENGUARD Gold; Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Includes | (2) Beams, Cross Bar; Decking |
Beam Capacity | 3500 lb |
Frame Material | Steel |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Frame Finish | Powder Coated |
Includes Decking | Yes |
Beam Gauge | 20 ga |
Description
Shelf, Color Dove Gray, Steel Frame Material, Overall Depth 36 in, Overall Height 3 5/8 in, Overall Width 48 in, Steel Decking Material, Powder Coated Frame Finish, Includes (2) Beams, Cross Bar, Ribbed Decking, Includes Decking Yes, Load Capacity 3,500 lb, 20 ga, Greenguard Certified Standards
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD Stainless Steel Metal Table with Undershelf, 72 Long X 14 Deep (AMG WT-1472)
- RICHELIEU Kalabrone Wall Mount Shelf Support for Glass and Wood Shelves Chrome (166210140)
- ECONOCO Melamine Shelf 24"L x 12" W, Black, 8PK (PW/1224BK)
- LITTLE GIANT Heavy-Duty Wire Reel Caddy (RT3-12P)
- LYON Starter Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves, Dove Gray (DD67313SR)
- LYON Starter Bulk Storage Rack, 36 in D, 96 in W, 3 Shelves, Dove Gray (DD67513SW)
- LYON Welded Upright Frame (DD64244)
- LYON Starter Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves, Dove Gray (DD67323SD)
- LYON Starter Bulk Storage Rack, 36 in D, 96 in W, 4 Shelves, Dove Gray (DD67533SR)
- LYON Starter Bulk Storage Rack, 36 in D, 48 in W, 3 Shelves, Dove Gray (DD67113SR)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 48Wx12Dx60H 4 Shelves 1500 lbs. Cap. Per Shelf GRY (B2297905)
- Lyon Bulk Storage Racks