Shop All Bulk Storage Racks
Lyon
Shelf, 36 in D, 48 in W
Mfr # DD66008GW
Zoro # G7183346
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 36 in
- Material Steel
- Load Capacity 3,500 lb
- Finish Powder Coated
- Decking Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyon
- MFR # DD66008GW
- Zoro # G7183346
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 36 in |
Overall Width | 48 in |
Overall Depth | 36 in |
Details
Material | Steel |
Load Capacity | 3,500 lb |
Item | Shelf |
Finish | Powder Coated |
Decking Material | Steel |
Color | Dove Gray |
Green Certification or Other Recognition | GREENGUARD Gold; Product Contains a Minimum of 30% Post-Consumer Recycled Content |
For Use With | Lyon Bulk Storage Racks |
Includes | (2) Beams, Cross Bar; Decking |
Gauge | 14 ga |
Beam Capacity | 3500 lb |
Frame Material | Steel |
Beam Gauge | 14 ga |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Includes Decking | Yes |
Frame Finish | Powder Coated |
Description
Shelf, Color Dove Gray, Steel Frame Material, Overall Depth 36 in, Overall Height 3 5/8 in, Overall Width 48 in, Steel Decking Material, Powder Coated Frame Finish, Includes (2) Beams, Cross Bar, Wire Deck, Includes Decking Yes, Load Capacity 3,500 lb, 14 ga, Greenguard Certified Standards
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 6 PK (DMS531)
- AKRO-MILS 25 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 6 in H, 17 7/8 in L, Clear (30048SCLAR)
- GLOBAL INDUSTRIAL Do Not Stack Pallet Cones, 8 x 8 x 10, 50PK (318522)
- METRO Mobile Post, D x 1"W x 86-5/8"H, Chrome (86UP-4PK)
- LYON Starter Bulk Storage Rack, 36 in D, 48 in W, 3 Shelves, Dove Gray (DD67113SR)
- LYON Welded Upright Frame, 24"D x 96"H (DD64245)
- LYON Starter Bulk Storage Rack, 36 in D, 48 in W, 3 Shelves, Dove Gray (DD67113SP)
- LYON Starter Bulk Storage Rack, 48 in D, 96 in W, 3 Shelves, Dove Gray (DD67525SD)
- LYON Starter Bulk Storage Rack, 36 in D, 60 in W, 3 Shelves, Dove Gray (DD67213SP)
- LYON Starter Bulk Storage Rack, 48 in D, 72 in W, 4 Shelves, Dove Gray (DD67335SP)
- GLOBAL INDUSTRIAL Additional Level For Wide Span Rack 72Wx15D Wood Deck 900 Lb Capacity, GRY (B2297153)
- Lyon Bulk Storage Racks