Shop All Bulk Storage Racks
Lyon
Shelf, 24 in D, 72 in W
Mfr # DD66013GW
Zoro # G6605112
Sold in multiples of 6 for $743.94
Free Shipping & Returns
$743.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 24 in
- Material Steel
- Load Capacity 1,900 lb
- Finish Powder Coated
- Decking Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyon
- MFR # DD66013GW
- Zoro # G6605112
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 24 in |
Overall Depth | 24 in |
Overall Width | 72 in |
Details
Material | Steel |
Load Capacity | 1,900 lb |
Item | Shelf |
Finish | Powder Coated |
Decking Material | Steel |
Color | Dove Gray |
Green Certification or Other Recognition | GREENGUARD Gold; Product Contains a Minimum of 30% Post-Consumer Recycled Content |
For Use With | DD67211SW, DD67211W |
Includes | (2) Beams, (2) Crossbars; Decking |
Beam Capacity | 1900 lb |
Gauge | 14 ga |
Frame Material | Steel |
Beam Gauge | 14 ga |
Frame Finish | Powder Coated |
Includes Decking | Yes |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Description
Shelf, Color Dove Gray, Steel Frame Material, Overall Depth 24 in, Overall Height 3 5/8 in, Overall Width 72 in, Steel Decking Material, Powder Coated Frame Finish, Includes (2) Beams, Cross Bar, Wire Deck, Includes Decking Yes, Load Capacity 1,900 lb, 14 ga, Greenguard Gold Certified Standards
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Rubber Bumper, 10 Series (2850)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 126 Bins (2501-BDLP-126-5295)
- QUANTUM STORAGE SYSTEMS 30 lb Hang & Stack Storage Bin, Polypropylene, 5 1/2 in W, 5 in H, 10 7/8 in L, Clear (QUS230CL)
- 80/20 Black 25 S 3 Hole Inside Corner Bracket (25-4176-BLACK)
- LYON Starter Bulk Storage Rack, 36 in D, 60 in W, 3 Shelves, Dove Gray (DD67213SP)
- LYON Starter Bulk Storage Rack, 24 in D, 96 in W, 4 Shelves, Dove Gray (DD67541SP)
- LYON Starter Bulk Storage Rack, 24 in D, 72 in W, 3 Shelves, Dove Gray (DD67311SW)
- LYON Starter Bulk Storage Rack, 36 in D, 96 in W, 3 Shelves, Dove Gray (DD67523SD)
- LYON Starter Bulk Storage Rack, 36 in D, 96 in W, 3 Shelves, Dove Gray (DD67513SW)
- LYON Starter Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves, Dove Gray (DD67313SR)
- LYON Starter Bulk Storage Rack, 24 in D, 96 in W, 3 Shelves, Dove Gray (DD67511SP)
- Lyon Bulk Storage Racks