Shop All Bulk Storage Racks
Lyon
Shelf, 24 in D, 48 in W
Mfr # DD66007R
Zoro # G6819653
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 24 in
- Material Steel
- Load Capacity 3,500 lb
- Finish Powder Coated
- Decking Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyon
- MFR # DD66007R
- Zoro # G6819653
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 24 in |
Overall Depth | 24 in |
Overall Width | 48 in |
Details
Material | Steel |
Load Capacity | 3,500 lb |
Item | Shelf |
Finish | Powder Coated |
Decking Material | Steel |
Color | Dove Gray |
Includes | (2) Beams, Cross Bar; Decking |
Gauge | 20 ga |
Green Certification or Other Recognition | GREENGUARD Gold; Product Contains a Minimum of 30% Post-Consumer Recycled Content |
For Use With | Lyon Bulk Storage Racks |
Beam Capacity | 3500 lb |
Frame Material | Steel |
Beam Gauge | 20 ga |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Includes Decking | Yes |
Frame Finish | Powder Coated |
Description
Shelf, Color Dove Gray, Steel Frame Material, Overall Depth 24 in, Overall Height 3 5/8 in, Overall Width 48 in, Steel Decking Material, Powder Coated Frame Finish, Includes (2) Beams, Cross Bar, Ribbed Decking, Includes Decking Yes, Load Capacity 3,500 lb, 20 ga, Greenguard Certified Standards
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 1 gal., Height: 7-5/8" (01-05-048-00074)
- ZORO SELECT Open Head Salvage Drum, Steel, 30 gal, Lined, Yellow (3780EY)
- MOLDED FIBERGLASS Nesting Container, Gray, Fiberglass Reinforced Composite, 6 1/8 in L, 4 7/8 in W, 2 1/8 in H (9211085136)
- LOWELL Remote Power Control 20A (RPC-P20-SCD)
- LYON Starter Bulk Storage Rack, 24 in D, 72 in W, 3 Shelves, Dove Gray (DD67311SW)
- LYON Starter Bulk Storage Rack, 24 in D, 72 in W, 3 Shelves, Dove Gray (DD67311SP)
- LYON Welded Upright Frame, 24"D x 96"H (DD64245)
- LYON Add-On Bulk Storage Rack, 24 in D, 96 in W, 4 Shelves, Dove Gray (DD67531P)
- LYON Starter Bulk Storage Rack, 36 in D, 96 in W, 4 Shelves, Dove Gray (DD67533SW)
- LYON Starter Bulk Storage Rack, 24 in D, 72 in W, 3 Shelves, Dove Gray (DD67311SR)
- GLOBAL INDUSTRIAL Additional Shelf, Extra Heavy Duty Rack, Wood Deck, 60inW x 48inD, Gray (504283A)
- Lyon Bulk Storage Racks