Shop All Closet Shelf Brackets
Lyon
Ribbed Decking, Gray, 24"x24
Mfr # DD652241
Zoro # G903964758
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dove Gray
- Frame Finish Powder Coated
- Load Capacity 1,400 lb
- Overall Height 3 5/8 in
- Decking Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyon
- MFR # DD652241
- Zoro # G903964758
- Country of Origin United States
- Category Closet Shelf Brackets
Dimensions
Overall Height | 3 5/8 in |
Overall Width | 24 in |
Overall Depth | 24 in |
Details
Item | Ribbed Decking |
Color | Dove Gray |
Frame Finish | Powder Coated |
Load Capacity | 1,400 lb |
Decking Material | Steel |
Includes Decking | Yes |
Includes | One Piece of Ribbed Decking |
Decking Gauge | 20 ga |
Standards | Greenguard Certification |
Description
Ribbed Decking, Color Dove Gray, Overall Depth 24 in, Overall Height 3 5/8 in, Overall Width 24 in, Steel Decking Material, Powder Coated Frame Finish, Includes One Piece of Ribbed Decking, Includes Decking Yes, Load Capacity 1,400 lb, Greenguard Certification Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Wardrobe Locker, 36 in W, 12 in D, 66 in H, (2) Tier, (3) Wide, Dark Gray (U3226-2HG)
- QUANTUM STORAGE SYSTEMS 14 Gauge Steel Single Sided Tip Out Bin Rack, 23 5/8 in W x 52 in H x White (QFS148-306WT)
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 5 in H, 10 7/8 in L, Green (QUS235GN)
- DURHAM MFG Mobile Jobsite Cabinet (JSCM-274440-94T-D719)
- CLOSETMAID Bracket Shelf Support, 20 in (1166)
- CLOSETMAID Clip Wall U Shaped Bag-48 (7556)
- PRIMELINE TOOLS Bi-Fold Door Top Pivot Bracket, fits Cox Doors (Single Pack) (N 6577)
- LIDO Shelf/Hang Rod Brackt Wh (LB-26-8150A)
- CLOSETMAID Closetmaid 1002 Plate Joiner Shelf Organizer Resin (6571830)
- PRIMELINE TOOLS Bi-Fold Door Top Pivot Bracket (1 Set) (N 6710)
- CLOSETMAID Clip Wall U Shaped Bag-12 (7561)
- Lyon Closet Shelf Brackets