Shop All Workbench Accessories
Lyon
Plywood Support
Mfr # DD65848
Zoro # G9678593
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Green Certification or Other Recognition GREENGUARD(R) GOLD Certified
- Green Environmental Attribute Product Contains a Minimum of 30% Post-Consumer Recycled Content
- Includes Front to Back Support
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyon
- MFR # DD65848
- Zoro # G9678593
- Country of Origin China
- Category Workbench Accessories
Details
Item | Plywood Support |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Includes | Front to Back Support |
Description
Plywood Support, Includes Front to Back Support
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIRECRAFTERS Partition Panel, 2 ft x 4ft, Powder Coated (28RW)
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, Red, Polypropylene, 25 1/8 in L, 16 in W, 8 1/2 in H (TUB2516-8RD)
- BUCKHORN Gray Attached Lid Container, Plastic, Steel Hinge (39280)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (46-DS-248)
- LYON BSR Welded Upright (DD64243)
- LYON Shelf (DD8562X1)
- LYON Lateral Sway, Cross Brace (DD87901)
- LYON Heavy Duty Beam, PK2 (DD62172)
- LYON Heavy Duty Beam, PK2 (DD62196)
- TOOLPRO Replacement Locking Brace Assembly for all StepUp Benches (TP88093)
- SANDUSKY LEE Shelf, 36 In. W x 18 In. D, Black (CA10361800-09)
- Lyon Workbench Accessories