Shop All Decking
Lyon
Particle Board, Wood, 24"x48
Mfr # NF72528
Zoro # G304382946
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3 5/8 in
- Frame Finish Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 3 5/8 in |
Details
Item | Particle Board |
Frame Finish | Wood |
Description
Particle Board, Color Wood, Overall Depth 24 in, Overall Height 3 5/8 in, Overall Width 48 in, Wood Decking Material, Wood Frame Finish, Includes One Sheet of 48 In.W x 24 In.D x 5/8 In. H (Thick), Load Capacity 750 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARSKA Keypad Fireproof Jewelry Safe, 2.75 cu ft (AX13614)
- TENNSCO Boltless Shelving Unit, 36-5/8"D x 96-5/8"W x 84"H, 3 Shelves, Steel (ZLC7-9636S-3W)
- LEWISBINS Plastic Divider, Black, 9 5/8 in L, Not Applicable W, 2 in H (DV1025 XL)
- ECONOCO Wire Grid Panel 2 ft. x 7 ft., White, 3PK (P3WTE27)
- LYON Welded Upright Frame, 36" D, 84" H, 14 ga. (DD64364)
- LYON Wire Decking, 24" D, 72" W, 300 lb Load Cap (GV7224FW6)
- LYON Wire Decking, 18" D, 36" W, 325 lb Load Cap (GV3618FW6)
- LYON Flat Wire Decking, Wire, Gray (GV4824FW6)
- LYON Shelf, Steel, 96 in W, 24 in D, Dove Gray, Powder Coated Finish (DD66026)
- TENNSCO Decking, Ribbed Steel, 96 in W, 36 in D, Gray, Powder Coated Finish, Gauge: 22 (BSD-9636)
- TENNSCO Decking, Particle Board, 48 in W, 36 in D, natural, Unfinished Finish (PB-4836-3)
- Lyon Decking