Shop All Pallet Rack Decking
Lyon
Pallt Rk Dckng, 48x58 in, LdCap: 3000 lb
Mfr # FFWD5248L
Zoro # G3152216
product price: $81.59
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.
$81.59
Free 30-Day Returns
Key Features
- Overall Depth 48 in
- Color Gray
- Material Steel
- Finish Powder Coated
- Decking Material Steel Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyon
- MFR # FFWD5248L
- Zoro # G3152216
- Country of Origin United States
- Category Pallet Rack Decking
Dimensions
Overall Width | 52 in |
Overall Depth | 48 in |
Hole Size | 2 1/2 in x 4 in |
Details
Color | Gray |
Material | Steel |
Finish | Powder Coated |
Decking Material | Steel Wire |
Finish - Shelving and Racks | Galvanized |
Shelving Gauge | 14 |
Item - Decking | Pallet Rack Decking |
Item | Pallet Rack Decking |
Load Capacity | 3,000 lb |
Wire Decking Style | Standard |
Gauge | 14 ga |
Decking Edge | Waterfall |
Description
Pallet Rack Decking, Overall Depth 48 in, Overall Width 52 in, 14 ga, 3,000 lb Load Capacity, Steel, Standard Wire Decking Style, Waterfall Decking Edge, Gray, Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Sfty View Pls Locker, 72"X18"X78", 16-Prsn (USVP1788-16PT)
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 54"H, 4 Shelves, Chrome (45VX54)
- ZORO SELECT Low Prof Dunnage Rack, 1400 lb., Wire, 48 W (2HFX7)
- MARLIN STEEL WIRE PRODUCTS Wire Nesting Basket-18"Lx14"Wx6"H (00-151-12)
- LYON Pallt Rk Dckng, 36x48 in, LdCap: 8247 lb (FFWD5842L)
- NASHVILLE WIRE Global Industrial„¢ Pallet Rack Wire Decking, 58"W x 48"D (2500 lbs cap) Gray (D4858BA3A1)
- HUSKY Pallet Rack Decking, 42inx46in (4246A4)
- GLOBAL INDUSTRIAL Pallet Rack Wire Decking, 58inW x 42inD 2750 lbs cap Gray (798656)
- LITTLE GIANT Perforated Rack Decking (RDP-3646-3)
- LITTLE GIANT Perforated Rack Decking (RDP-4246-3)
- HUSKY RACK & WIRE Decking Galvanized Wire 58"x36", 3900 lb. Capacity (3658A4)
- Lyon Pallet Rack Decking