Shop All Pallet Rack Decking
Lyon
Pallt Rk Dckng, 48x48 in, LdCap: 5198 lb
Mfr # SODP4842
Zoro # G3152380
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 42 in
- Color Orange
- Material Steel
- Finish Powder Coated
- Shelving Gauge 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyon
- MFR # SODP4842
- Zoro # G3152380
- Country of Origin United States
- Category Pallet Rack Decking
Dimensions
Overall Width | 48 in |
Overall Depth | 42 in |
Details
Color | Orange |
Material | Steel |
Finish | Powder Coated |
Shelving Gauge | 14 |
Item - Decking | Pallet Rack Decking |
Finish - Shelving and Racks | Powder Coated |
Load Capacity | 6,057 lb |
Decking Material | Steel |
Item | Pallet Rack Decking |
Gauge | 14 ga |
Decking Edge | Flat |
Wire Decking Style | Standard |
Description
Pallet Rack Decking, Overall Depth 42 in, Overall Width 48 in, 14 ga, 6,057 lb Load Capacity, Steel, Standard Wire Decking Style, Flat Decking Edge, Orange, Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS Red Attached Lid Container, Plastic, Metal Hinge (FP143 Red)
- VELOX Wire Partition Panel, 34 In x 66 In (X03466)
- EQUIPTO Mod Drawers Divider Set H, BK (4174H15-BK)
- LITTLE GIANT Metal Shelving Unit, 18"D x 32"W x 72"H, 6 Shelves, Steel (6SH-1832-72)
- LYON Pallt Rk Dckng, 48x58 in, LdCap: 3000 lb (FFWD5248L)
- LYON Pallt Rk Dckng, 36x48 in, LdCap: 8247 lb (FFWD5842L)
- HUSKY RACK & WIRE Decking Galvanized Wire 46" x 36", 3250 lb. Capacity (3646A3-G)
- HUSKY RACK & WIRE Decking Galvanized Wire 58"x42", 3150 lb. Capacity (4258A4)
- HUSKY RACK & WIRE Decking Galvanized Wire 52" x 48", 2100 lb. Capacity (4852A3)
- HUSKY Pallet Rack Decking, 42inx46in (4246A4)
- GLOBAL INDUSTRIAL Pallet Rack Wire Decking, 58inW x 42inD 2750 lbs cap Gray (798656)
- Lyon Pallet Racks