Shop All Pallet Rack Decking
Lyon
Pallt Rk Dckng, 48x48 in, LdCap: 11865 lb
Mfr # SODP4848
Zoro # G3151087
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Depth 48 in
- Color Orange
- Material Steel
- Finish Powder Coated
- Load Capacity 5,198 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyon
- MFR # SODP4848
- Zoro # G3151087
- Country of Origin United States
- Category Pallet Rack Decking
Dimensions
Overall Width | 48 in |
Overall Depth | 48 in |
Details
Color | Orange |
Material | Steel |
Finish | Powder Coated |
Load Capacity | 5,198 lb |
Item | Pallet Rack Decking |
Decking Material | Steel |
Finish - Shelving and Racks | Powder Coated |
Shelving Gauge | 14 |
Item - Decking | Pallet Rack Decking |
Gauge | 14 ga |
Decking Edge | Flat |
Wire Decking Style | Standard |
Description
Pallet Rack Decking, Overall Depth 48 in, Overall Width 48 in, 14 ga, 5,198 lb Load Capacity, Steel, Standard Wire Decking Style, Flat Decking Edge, Orange, Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Pail, Lid, Polyethylene, 14 Quart (F16772-0000)
- SPORTSMAN Stainless Steel Wall Shelf, 36" Wide (SSWSHELF36)
- SNYDER INDUSTRIES Blue ASM Insulated Bin, Plastic (PB11DXX)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, Blue, 14 3/4 in L (QUS240BL)
- LYON Pallt Rk Dckng, 48x58 in, LdCap: 3000 lb (FFWD5248L)
- LYON Pallt Rk Dckng, 36x48 in, LdCap: 8247 lb (FFWD5842L)
- NASHVILLE WIRE Global Industrial„¢ Pallet Rack Wire Decking, 58"W x 48"D (2500 lbs cap) Gray (D4858BA3A1)
- HUSKY RACK & WIRE Decking Galvanized Wire 52" x 48", 2100 lb. Capacity (4852A3)
- GLOBAL INDUSTRIAL Pallet Rack Wire Decking, 52W x 48D 2500 lbs cap Gray (798658)
- HUSKY RACK & WIRE Decking Galvanized Wire 46" x 36", 3250 lb. Capacity (3646A3-G)
- VESTIL Gray Powder Coated Pallet Rack Wire Decking 42"W x 46"L (WMD-4246)
- Lyon Pallet Rack Components