Shop All Pallet Rack Decking
Lyon
Pallt Rk Dckng, 48x46 in, LdCap: 2500 lb
Mfr # FFWD4648L
Zoro # G3155637
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$76.39
Free 30-Day Returns
Key Features
- Overall Width 46 in
- Overall Depth 48 in
- Color Gray
- Material Steel
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyon
- MFR # FFWD4648L
- Zoro # G3155637
- Country of Origin United States
- Category Pallet Rack Decking
Dimensions
Overall Width | 46 in |
Overall Depth | 48 in |
Hole Size | 2 1/2 in x 4 in |
Details
Color | Gray |
Material | Steel |
Finish | Powder Coated |
Wire Decking Style | Standard |
Shelving Gauge | 14 |
Item - Decking | Pallet Rack Decking |
Decking Material | Steel Wire |
Load Capacity | 2,500 lb |
Finish - Shelving and Racks | Galvanized |
Item | Pallet Rack Decking |
Gauge | 14 ga |
Decking Edge | Waterfall |
Description
Pallet Rack Decking, Overall Depth 48 in, Overall Width 46 in, 14 ga, 2,500 lb Load Capacity, Steel, Standard Wire Decking Style, Waterfall Decking Edge, Gray, Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Bin Base, Use w/1XHL1, 1XHL2, 1XHL3 & 1XHL4 (382-95)
- AKRO-MILS 10 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 5 3/8 in L, Clear (30210SCLAR)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 11 in W, 5 in H, 10 7/8 in L, Clear (PB1011-5 Clear)
- ZORO SELECT Structural Pipe Fitting, Rail Support, Cast Iron, 0.75 in Pipe Size, 50000 lb Tensile Strength (30LX60)
- LYON Pallt Rk Dckng, 48x58 in, LdCap: 3000 lb (FFWD5248L)
- LYON Pallt Rk Dckng, 36x48 in, LdCap: 8247 lb (FFWD5842L)
- HUSKY Pallet Rack Decking, 42inx46in (4246A4)
- HUSKY RACK & WIRE Decking Galvanized Wire 58"x36", 3900 lb. Capacity (3658A4)
- NASHVILLE WIRE Global Industrial„¢ Pallet Rack Wire Decking, 46"W x 36"D (2700 lbs cap) Gray (D3646AA3B1)
- VESTIL Open-Area Pallet Rack Decking 38.5"W x 120"L Gray Galvanized Steel (PCH-120)
- LITTLE GIANT Perforated Rack Decking (RDP-4246-3)
- Lyon Pallet Rack Decking