Shop All Pallet Rack Decking
Lyon
Pallt Rk Dckng, 46x48 in, LdCap: 6057 lb
Mfr # FFWD4648H
Zoro # G3152487
product price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Depth 48 in
- Color Gray
- Material Steel
- Finish Powder Coated
- Decking Material Steel Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyon
- MFR # FFWD4648H
- Zoro # G3152487
- Country of Origin United States
- Category Pallet Rack Decking
Dimensions
Overall Width | 46 in |
Overall Depth | 48 in |
Hole Size | 2 1/2 in x 4 in |
Details
Color | Gray |
Material | Steel |
Finish | Powder Coated |
Decking Material | Steel Wire |
Item | Pallet Rack Decking |
Wire Decking Style | Standard |
Item - Decking | Pallet Rack Decking |
Finish - Shelving and Racks | Galvanized |
Load Capacity | 3,000 lb |
Shelving Gauge | 14 |
Decking Edge | Waterfall |
Gauge | 14 ga |
Description
Pallet Rack Decking, Overall Depth 48 in, Overall Width 46 in, 14 ga, 3,000 lb Load Capacity, Steel, Standard Wire Decking Style, Waterfall Decking Edge, Gray, Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, Tank 33" D, 2" NPT (H-2-33)
- MONOFLO INTERNATIONAL Global Industrial„¢ Folding Bulk Shipping Container, 48"Lx45"Wx34"H, 2000 Lb. Capacity, Black (BC4844.5-34)
- QUANTUM STORAGE SYSTEMS Premium Plastic Stacking Bin 11 in x 18 in x 10 in, Yellow (QUS260YL)
- HONEYWELL Security Box, 0.18 cu ft, 7.9 lb, Keyed Lock (6104)
- LYON Pallt Rk Dckng, 48x58 in, LdCap: 3000 lb (FFWD5248L)
- LYON Pallt Rk Dckng, 36x48 in, LdCap: 8247 lb (FFWD5842L)
- NASHVILLE WIRE Global Industrial„¢ Pallet Rack Wire Decking, 58"W x 48"D (2500 lbs cap) Gray (D4858BA3A1)
- VESTIL Gray Powder Coated Pallet Rack Wire Decking 42"W x 46"L (WMD-4246)
- GLOBAL INDUSTRIAL Pallet Rack Wire Decking, 58inW x 42inD 2750 lbs cap Gray (798656)
- HUSKY RACK & WIRE Decking Galvanized Wire 58"x42", 3150 lb. Capacity (4258A4)
- HUSKY RACK & WIRE Decking Galvanized Wire 52" x 36", 3250 lb. Capacity (3652A3)
- Lyon Pallet Rack Decking